Description
Model FLV louvers are designed to combine outstanding performance with improved aesthetic appearance. Model #FLV4860 for FADE 18, 20, 22, 25.

Product Specifications:
  • Blade Angle: 45 Degrees
  • Frame Depth: 4 Inches
  • Frame Type: Channel
  • Frame Thickness: 0.081 Inches
  • Optional flanged frame available for additional cost
Read more
Manuals (1)
Specs
Size:
48" x 60"
Height (Inches):
60
Width (Inches):
48"
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A