FML12 Fixed Metal Hood for Supply or Exhaust, 12" Duct (Single Unit) Zoom

FML12 Fixed Metal Hood for Supply or Exhaust, 12" Duct (Single Unit)

SKU:FML12

Brand: Fantech

Fantech
Qty Price
$62.65
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Duct Size: 12"
Material: Metal
Color: White
Warranty: 1-Year Warranty

Description for Fantech FML12

Models include a single prepainted aluminum hood for exhaust applications.

FML12 Fixed Metal Hood for Supply or Exhaust, 12" Duct (Single Unit)

REVIEW SNAPSHOT®

by PowerReviews
FantechFML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)
 
2.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
2.0

Inadequate design

By Schwinnboy

from Syracuse, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FML10 Fixed Metal Hood for Supply or Exhaust, 10" Duct (Single Unit):

        This 10" exhaust hood was to replace a rusting, ages-old one during remodeling of my residence. I was dumbfounded to find that there was NO baffle intrinsic to this unit. (Design issue) The screen grill has quarter-inch openings, plenty of room for bugs and bees to crawl through! (Again, a design flaw) If the bugs didn't have enough room to go through the screen, they could always use the gap created because the screen was over-sized and bunched up. (Quality control issue) I had bought two of them, and the other unit had a properly fitted screen, albeit still 1/4" grid openings.
        I then spent more money to get the butterfly baffle with duct. The two devices cannot interconnect; a female/female coupler would be required, and a residence wall is not thick enough to accomodate one.
        I am returning the baffled duct.
        I had my contractor discard the duct from the hood, insert window screen, and screw-attach the screened hood to the house. A 10" baffle will be simple to insert.
        Very dissatisfied.

        • Was this a gift?:
        • No
         
        2.0

        Not worth the money.

        By Charley

        from Columbia

        Verified Buyer

        Comments about FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit):

        Just not made well seems like they used the thinnest metal they could find, don't see this lasting at all.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)

          Q:

          Does this unit have a mesh?
          Asked on 8/26/2012 by Penny from Ontario, Canada

          1 answer

          • CUSTOMER CARE

            A:

            Yes, it does have a screen in it.

            Answered on 8/27/2012 by PexSupply Staff from NY
        • FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)

          Q:

          Does this unit have a damper? Considering use for an HRV. Wouldn't work on air supply to unit if it had a damper.
          Asked on 6/18/2012 by sr

          1 answer

          • CUSTOMER CARE

            A:

            The FML8 hood does not have a damper. If you did need to use a damper with it, you could install part RSK8 in the line.

            Answered on 6/22/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons