FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM) Zoom

FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM)

SKU:FR100

Brand: Fantech

Fantech
Qty Price
$117.95
/ each
$341.55 / box (3 units x $113.85)
In Stock! Ships in 24-48 Hours
(36 Available)
0

Resources

Specs

Duct Size: 4"
Voltage:
?
120v
RPM: 2950
Air Flow Capacity (CFM): 137
Rated Watts: 21.2
Wattage Range: 13-22
Max. Amps: 0.18
Housing Material: Molded Housing
Warranty: 5-Year Warranty

Description for Fantech FR100

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:

  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFR Series Round Inline Exhaust Fan, 4" Duct (137 CFM)
 
4.8

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

92%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Most Liked Positive Review

         

        your gonna need this

        Couldn't find source of an unidentified odor emanating from basement ejector pump pit. Searched to no avail. Conditions for this odor to generate required extreme humidity for a prolonged period of time (at...Read complete review

        Couldn't find source of an unidentified odor emanating from basement ejector pump pit. Searched to no avail. Conditions for this odor to generate required extreme humidity for a prolonged period of time (at least a week or more).This has been driving me crazy for almost two years. Finally put this device in line with the vent stack and voila odor eliminated. When conditions present themselves I flip on the switch and problem solved.

        VS

        Most Liked Negative Review

         

        Probably good for very small bathrooms,

        I chose this product as I thought it would be powerful enough for me 6' X 11' remodeled bathroom, and quiet. I installed it approximately 3' from the ceiling, and it is...Read complete review

        I chose this product as I thought it would be powerful enough for me 6' X 11' remodeled bathroom, and quiet. I installed it approximately 3' from the ceiling, and it is quiet. However, it's not powerful enough to remove steam from the bathroom while the hot shower's running; there's a lot of condensation all over the bathroom walls and mirrors. The fan is pretty effective once the shower's off- the mirrors clear up, but the walls stay pretty wet. Overall, I should have gone with a stronger fan-- but, now I"m stuck with this more lackluster product.

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        your gonna need this

        By Jimmymac

        from chicago, Illinois

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

              Couldn't find source of an unidentified odor emanating from basement ejector pump pit. Searched to no avail. Conditions for this odor to generate required extreme humidity for a prolonged period of time (at least a week or more).This has been driving me crazy for almost two years. Finally put this device in line with the vent stack and voila odor eliminated. When conditions present themselves I flip on the switch and problem solved.

              • Was this a gift?:
              • No
               
              5.0

              Great fan!

              By Slick

              from New Haven, KY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                    We use it as our radon mitigation fan. The last one, of the same model, lasted almost 20 years. It was still working but started to have a louder noise so we decided to replace it.

                    • Was this a gift?:
                    • No

                    (0 of 1 customers found this review helpful)

                     
                    5.0

                    Easy website and ordering process

                    By Satisfied Customer

                    from Denver, CO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                          Easy website to navigate and ordering process.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Very Nice Fan!

                          By Ray D

                          from Laurel Springs NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                                I hooked the fan up to an existing exhaust fan housing in an average size bathroom. It is mounted in the attic. It was easy to install, works very well and the noise it creates is 1/4 of the previous fan's when it was new. Going forward, I plan to add some washable filter material to the old fan housing to keep dust and hair spray from clogging things up. I am very happy with the purchase and do recommend it.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                FR Series Round Inline Exaust fan

                                By Mike565

                                from Saint Charles, IL

                                Verified Buyer

                                Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                                draw humid air out from above two large aquariums. It's Quiet and efficient. Easy to install.

                                 
                                5.0

                                Nice, well-built product

                                By a homeowner

                                from Blanchardville, WI

                                Verified Buyer

                                Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                                • Used to replace old noisy, soffit-vented bath fan.
                                * The fan is quiet and easy to install.
                                • Check back in 10 years but so far there is nothing I dislike.

                                (0 of 1 customers found this review helpful)

                                 
                                2.0

                                Probably good for very small bathrooms,

                                By Bill A

                                from Pasadena, CA

                                Verified Buyer

                                Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                                I chose this product as I thought it would be powerful enough for me 6' X 11' remodeled bathroom, and quiet. I installed it approximately 3' from the ceiling, and it is quiet. However, it's not powerful enough to remove steam from the bathroom while the hot shower's running; there's a lot of condensation all over the bathroom walls and mirrors. The fan is pretty effective once the shower's off- the mirrors clear up, but the walls stay pretty wet. Overall, I should have gone with a stronger fan-- but, now I"m stuck with this more lackluster product.

                                 
                                5.0

                                Great Fan

                                By Drew

                                from Tucson, AZ

                                Verified Buyer

                                Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                                Does exactly what it says it does. Easy install and very quiet (I went from 68db to 58db SPL!). I use these to replace the junky in-ceiling fan units that came with my home. Note that these fans support 4" and 5" flex ducting, so if you have 3" existing ducting you'll need to get 3-4" reducers or replace all of your 3" with 4", etc. Also be sure you buy the proper CFM for your application.

                                 
                                5.0

                                Used as a crawl space ventilator

                                By Sparkie

                                from Dunedin Florida

                                Verified Buyer

                                Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                                This fan works perfect as a radon fan which it is mostly advertised for but it also works very well to ventilate crawl spaces with high humidity and stangnate air. It is quiet, costs about nothing to run and can be installed outside in weather. Great product.

                                 
                                5.0

                                Quite Fan

                                By Granite King

                                from Oconomowoc, WI

                                Verified Buyer

                                Comments about FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM):

                                We installed the fan for radon mitigation in the basement. My concern was going to be the noise, so I was going to put it on a dimmer switch so that I could adjust the speed of the fan. We first hooked it up without the dimmer and found that it was so quite that it could not be heard upstairs. Needless to say, we did not have to use the dimmer switch.

                                Displaying reviews 1-10

                                Back to top

                                Previous | Next »

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                2 Questions | 2 Answers
                                Displaying questions 1-2
                                • FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM)

                                  Q:

                                  can this be used for kitchen range hood standard 30" range with electric eye burners?
                                  Asked on 9/13/2011 by cc from tn

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    This would be against code. You would need to use an FG series fan.

                                    Answered on 9/16/2011 by PexSupply Staff from NY
                                • FR Series Round Inline Exhaust Fan, 4" Duct (137 CFM)

                                  Q:

                                  can this fan be used for radon removal
                                  Asked on 1/12/2011 by Barry from buffalo, NY

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, the FR100 can be used in a radon application.

                                    Answered on 1/21/2011 by PexSupply Staff from NY
                                Displaying questions 1-2

                                Do you have a question about this product?