FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM) Zoom

FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM)

SKU:FR110

Brand: Fantech

Fantech
Qty Price
$131.95
/ each
$382.05 / box (3 units x $127.35)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Duct Size: 4"
Voltage:
?
115v
RPM: 2900
Air Flow Capacity (CFM): 167
Rated Watts: 80
Wattage Range: 62-80
Max. Amps: 0.72
Housing Material: Molded Housing
Warranty: 5-Year Warranty
Energy Star Rated: Yes

Description for Fantech FR110

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:

  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFR Series Round Inline Exhaust Fan, 4" Duct (167 CFM)
 
4.8

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (7)

        Reviewed by 16 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Great design

        By jl

        from co

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

              Purchased for radon midigation. First unit lasted 4+ years running 24//7. Can't complain as it is mounted outdoors. Design and durability appealed to me.

              • Was this a gift?:
              • No
               
              5.0

              Radon Mitagation

              By JJ

              from Denver CO

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                    I just ordered a second fan to replace the first one that had the bearings go out after 4+ years. I can't complain as the fan is at the mercy of the elements. This unit is identical in model number but has a rating that is 17 cfm higher. I have also installed a unit in the attic area for the bathroom which is still working remarkably. Installation was undertaken creatively. I had to modify the old fan box to accept tubing then suspend the new fan between the box and roof. Sound is competitive but ok. I'm now wondering if one of these fans would work in the attic to draw through the stove hood?

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Great fan

                    By k

                    from harrisburg, pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                          More cfm then previous mitigation fan. Works great and is fairly quiet.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Best Solution for Quiet Ventilation

                          By Bill

                          from Los Angeles, CA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                                I've installed three of these fans for use in bathrooms. Unlike most bathroom vent fans where the motor is integral to the unit, these inline fans are very quiet. So quiet you need to install a timer switch so that you turn it off. The only sound you'll hear is the sound of the air flow. Product is well made and very easy to install. Forget the vent fans you see in the box store. This is the one you want for nearly silent and efficient ventilation.

                                One bit of advice - Consider more than bathroom size when selecting the proper fan. One of my bathrooms is fairly small, but a slightly higher flow rate helped to clear steam faster.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Love Fantech

                                By Someguy

                                from Pittsburgh, PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                                      This is our 2nd vent fan from Fantech. Both have performed flawlessly. It's not silent, in fact it's quite loud, but this is probably my own fault for installing the fan too close to the bathroom venting location. In our case it's about as loud as any other standard bathroom vent fan. The instructions say to install the fan farther away from the room being vented but I couldn't do this because of space limitations. I also don't like the way you mount the fan to the mounting bracket. You have to drill the mounting screws directly into the plastic fan housing and to me this seems a bit dicey. Would be better if they included a more secure way to attach the fan to the mounting bracket. Anyways, not complaining... just mentioning this as a possible improvement to an already great product. Highly recommended!

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Versitle and Quiet

                                      By Jim

                                      from Boston

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                                            I am using this fan as part of my basement exhaust system. It comes with a great bracket to mount almost in any direction and it is very quiet.

                                            It is easy to install. I added a dehumidista, timer and speed control.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Fantasic product

                                            By Happy Camper

                                            from Salt Lake City, Utah

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                                                  The quality of this product is superb. This is my second Fantech fan. The other fan is a different style for my Radon evacuation system of our home. It too is quality. These fans are very quiet and smooth running!

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Quiet as can be...

                                                  By Jeff the Plumber

                                                  from Phila. PA

                                                  Verified Buyer

                                                  Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                                                  Much better than standard noisy fans that direct mount in the ceiling. You can even install a wall mount AC return air grill and have a much cleaner look. Just remember to mount the fan vertically if it is located in an unheated space or you may get condensate in the bottom.

                                                   
                                                  5.0

                                                  good

                                                  By mo

                                                  from virginia

                                                  Verified Buyer

                                                  Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                                                  Reducers as needed.

                                                   
                                                  5.0

                                                  Best purchase ever!

                                                  By Lee, Jack of all trades

                                                  from Fairmont, MN.

                                                  Verified Buyer

                                                  Comments about FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM):

                                                  Everything is great about this Fantech fan. It's super quiet and removes moisture super fast! It is the best fan we've ever owned, and we've been married over 50 years.

                                                  Displaying reviews 1-10

                                                  Back to top

                                                  Previous | Next »

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  1 Question | 4 Answers
                                                  Displaying question 1
                                                  • FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM)

                                                    Q:

                                                    looking for a fan to install in crawl space and exhaust outside. Will 4" pvc attach to this fan
                                                    Asked on 8/24/2013 by Bruce from Peoria, IL

                                                    4 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes. We attached one to 4" PVC on both ends. We used scews instead of glue
                                                      so we could take it apart to service screens we put in the pipe.

                                                      Answered on 8/25/2013 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes .there should be a rubber boot suplied

                                                      Answered on 8/25/2013 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes...while iy u not fit directly it will at the very least fit with a
                                                      rubbed clamp joint often used to attach plastic pipe to iron. Good chance
                                                      it will fit directly.

                                                      Answered on 8/24/2013 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes, simply use a 4" PVC rubber coupling adapter with hose clamps. My fan
                                                      has a rubber reducer 4" to 3" PVC since I went 3" PVC pipe. I have a pic if
                                                      interested.

                                                      Answered on 8/24/2013 by Anonymous
                                                  Displaying question 1

                                                  Do you have a question about this product?