FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM) Zoom

FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM)

SKU:FR150

Brand: Fantech

Fantech
Qty Price
$134.95
/ each
$389.85 / box (3 units x $129.95)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Duct Size: 6"
Voltage:
?
120v
RPM: 2750
Air Flow Capacity (CFM): 263
Rated Watts: 71
Wattage Range: 54-72
Max. Amps: 0.67
Housing Material: Molded Housing
Warranty: 5-Year Warranty
Energy Star Rated: Yes

Description for Fantech FR150

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:

  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFR Series Round Inline Exhaust Fan, 6" Duct (263 CFM)
 
4.7

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Most Liked Positive Review

         

        FM Series Round Exhaust Fan, 6

        Note that the fan is advertised as 263 CFM, but the specification label on the fan notes that it is 230 CFM. It is a good little fan but I gave it 4 stars...Read complete review

        Note that the fan is advertised as 263 CFM, but the specification label on the fan notes that it is 230 CFM. It is a good little fan but I gave it 4 stars instead of 5 because it is not as powerful as advertised. The good about the fan is that it mounts away from the vent and the only noise in the room is the slight air flow sound. Even when I am working in the attic, I barely notice the sound of the fan itself.

        I work full time from home as a transcriptionist and my office is a 8 x 8 room. I needed to exhaust the heat that builds up in that room to avoid over using the house AC unit. The whole house fan does help, but it is noisy and I need relative quiet to do my job, and the WHF doesn't do enough for the office. I had hoped this little fan would the job without the WHF. This little fan does the job, but only in conjunction with the WHF.
        I am going to try a more powerful fan.

        VS

        Most Liked Negative Review

         

        Good Product with limited life span

        This was a direct replacement of a damaged unit I had previously. This is the third unit in 20 years since installation, making lifespan approximately seven years. It is installed on a application...Read complete review

        This was a direct replacement of a damaged unit I had previously. This is the third unit in 20 years since installation, making lifespan approximately seven years. It is installed on a application that is intended to run every day (radon exhaust fan)

        Reviewed by 15 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        I would buy this product again

        By Scott

        from Massachusetts

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

              Very easy install and the fan is very quiet. My last Fantech fan lasted 11 years running 24/7 I fully expect the same from this one. Supply House was super fast with delivery I received it the next day, order on Thursday and get it on Friday that's fast. Great packaging with no damage. Would definitely use this supply house again.

              • Was this a gift?:
              • No
               
              5.0

              Unreal fan life

              By PE

              from Casper, WY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                    I have had two of these fans in-service in a radon system, one indoors, one outdoors. They have been 24-7-365 for TWENTY YEARS! One has developed a slight bearing squeal in very cold weather, so I orderd a spare to have on hand. If everything mechanical ran like these fans, you'd have no business selling replacments. Kudos to FanTech and Pex.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    The fan was easy to install.

                    By Luke the skywalker

                    from York,PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                          We wanted the same fan that we relied on for 20 years and it was available. The fan was easy to install. It has better suction and is quiet.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great fan, and great price!

                          By Jimbo123

                          from Framingham, MA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                                I used one of these for a bath fan upgrade. I removed the stock internal fan, connected the flex hose to this fan (now located in the attic) - now you can barely hear a fan at all - mainly the sound of air! Also, I can't fog up the bathroom if i try. 7x9 bathroom with high ceiling. Excellent purchase, and I received one day after ordering!!

                                • Was this a gift?:
                                • No
                                 
                                4.0

                                FM Series Round Exhaust Fan, 6

                                By Lucky dog

                                from Highland, CA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                                      Note that the fan is advertised as 263 CFM, but the specification label on the fan notes that it is 230 CFM. It is a good little fan but I gave it 4 stars instead of 5 because it is not as powerful as advertised. The good about the fan is that it mounts away from the vent and the only noise in the room is the slight air flow sound. Even when I am working in the attic, I barely notice the sound of the fan itself.

                                      I work full time from home as a transcriptionist and my office is a 8 x 8 room. I needed to exhaust the heat that builds up in that room to avoid over using the house AC unit. The whole house fan does help, but it is noisy and I need relative quiet to do my job, and the WHF doesn't do enough for the office. I had hoped this little fan would the job without the WHF. This little fan does the job, but only in conjunction with the WHF.
                                      I am going to try a more powerful fan.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Just what I ordered.

                                      By contractor

                                      from SLC, UT

                                      Verified Buyer

                                      Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                                      we use these for exhaust fans in vaults under the road. they work great.

                                       
                                      5.0

                                      Great Product

                                      By Steve C

                                      from York PA.

                                      Verified Buyer

                                      Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                                      I bought this fan to replace identical one that I installed 0ver 20 yrs ago (my house was plumbed for radon mitigation when I built the houes)as an exterior radon mitigation fan. Great product for exterior use!!! Easy installation!

                                       
                                      5.0

                                      exactly what I ordered

                                      By Mustang

                                      from Oakhurst, NJ

                                      Verified Buyer

                                      Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                                      The product was shipped the same day that I ordered it.

                                       
                                      5.0

                                      Replacement Fan

                                      By Proactive Maintenance Guy

                                      from Lancasster, PA

                                      Verified Buyer

                                      Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                                      I ordered this fan to replace the exact make and model in our radon mitigation systme that after 18 years was starting to make noise. I was extremely pleased to find the same model was still in production. I simply wired it up per the instructions using the same 120V line cord from the old fan and it runs whisper quiet. Can't say enough about Pex Supply, I had the fan a few days after ordering and it was double boxed to protect it. All this and the best online price too.

                                       
                                      2.0

                                      Good Product with limited life span

                                      By Orest

                                      from Morris Plains New Jersey

                                      Verified Buyer

                                      Comments about FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM):

                                      This was a direct replacement of a damaged unit I had previously. This is the third unit in 20 years since installation, making lifespan approximately seven years. It is installed on a application that is intended to run every day (radon exhaust fan)

                                      Displaying reviews 1-10

                                      Back to top

                                      Previous | Next »

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 2 Answers
                                      Displaying question 1
                                      • FR Series Round Inline Exhaust Fan, 6" Duct (263 CFM)

                                        Q:

                                        Which of the Fantek inline 6 inch duct kitchen fans is the most quiet in the $100 - $200 range ? Is a muffler always suggested ? Can the motor be controlled with an existing rheostat (Broan hood type retrofit) ?
                                        Asked on 1/1/2011 by Anonymous from Cincinnati, OH

                                        2 answers

                                        • CUSTOMER CARE

                                          A:

                                          Although Fantech does not supply sound data on its fans, they suggest that silencers are unnecessary in most applications. The motor must be controlled with a solid state variable speed control.

                                          Answered on 1/20/2011 by PexSupply Staff from NY
                                        • VERIFIED BUYER

                                          A:

                                          No muffler, just isolate ductwork to avoid vibration noise. I used the FR series with good luck.

                                          Answered on 8/5/2011 by Blindrid from Castle Rock CO
                                      Displaying question 1

                                      Do you have a question about this product?