FR Series Round Inline Exhaust Fan, 8" Duct (429 CFM) Zoom

FR Series Round Inline Exhaust Fan, 8" Duct (429 CFM)

SKU:FR225

Brand: Fantech

Fantech
Qty Price
$211.95
/ each
$409.90 / box (2 units x $204.95)
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Duct Size: 8"
Voltage:
?
115v
RPM: 3100
Air Flow Capacity (CFM): 429
Rated Watts: 137
Wattage Range: 111-152
Max. Amps: 1.35
Housing Material: Molded Housing
Warranty: 5-Year Warranty
Energy Star Rated: Yes

Description for Fantech FR225

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:

  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

FR Series Round Inline Exhaust Fan, 8" Duct (429 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFR Series Round Inline Exhaust Fan, 8" Duct (429 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent product

By Phil a remodeling professional

from Atlanta, GA

Verified Buyer

Comments about FR Series Round Inline Exhaust Fan, 8" Duct (429 CFM):

I installed the 6" version of this fan in my home about 10 years ago and consider it one of the best upgrades I have made. It is virtually silent, just a little whooshing sound as the air is sucked through the grill because the fan is located twenty feet away from the baths.
I hate the annoying racket of conventional "fart fans" and was reluctant to use them because of the noise.
I only needed to vent two baths so the six inch is sufficient. I have it wired to 2 timers, one in each bath, so it runs during a shower and for about ten minutes afterward. It evacuates the humid air so efficiently even in the winter months there is no steam on the mirror.
I bought the 8" for a customer who was having mold problems caused by poor ventilation in three bathrooms. I have the motor wired to motion activated switches (available at any home center like Home Depot, Lowes, or Ace Hardware) so the fan comes on when any of the three baths is entered and runs for about ten minuted after there is no more motion detected. This way there is no conscience effort required by residents or guests, the fan comes on and removes humid (or noxious) air and goes off automatically.
An Excellent Product!!!

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers