FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 24" x 14" Duct (2,318 CFM) Zoom

FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 24" x 14" Duct (2,318 CFM)

SKU:FRD24-14

Brand: Fantech

Fantech
Qty Price
$925.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 24" x 14"
Voltage:
?
115v
RPM: 1650
Air Flow Capacity (CFM): 2318
Rated Watts: 597
Max. Amps: 5.18
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FRD24-14

Limited space? No problem. Fantech's FRD Series centrifugal type exhaust/supply fans are specifically designed for large ventilation needs where space is at a premium, such as hospitals, schools, or office buildings. System balancing is easy. A simple speed adjustment equalizes all vents to compensate for hot or cold spots. The compact housing design of the FRD Series allows for installation directly within rectangular ductwork without the need for large elbows or transitional sections. FRD Series fans are simple to install; no extra materials are required. Simply mount the fan at any angle in any point in the ductwork. The motor is mounted on a hinged door ? just swing the door out for easy access to the motor and wiring connections.

Features:

  • Galvanized steel housing features baked powder coat finish
  • Hinged door for service access
  • External rotor motor for excellent heat dissipation even at low RPM, and built-in thermal overload protection with automatic reset.
  • Suitable for airstream temperatures of up to 140° F
  • UL Listed
  • 100% speed controllable through voltage reduction allowing for on-demand ventilation or precision balancing of systems
  • Permanently lubricated sealed ball bearings
  • Rectangular ductwork connections
  • Terminal box with prewired electrical strip
  • True backward curved impeller
  • Excellent heat dissipation, ensuring long motor life
  • Three-year warranty

PLEASE NOTE: The product weighs 86 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 24" x 14" Duct (2,318 CFM)

Q&A: Ask the Questions, share answers