FSD Series Square Inline Mixed Flow Centrifugal Fan, 18" Duct (2,463 CFM) Zoom

FSD Series Square Inline Mixed Flow Centrifugal Fan, 18" Duct (2,463 CFM)

SKU:FSD18

Brand: Fantech

Fantech
Qty Price
$634.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
4

Specs

Duct Size: 18"
Voltage:
?
115v
RPM: 1700
Air Flow Capacity (CFM): 2463
Rated Watts: 517
Max. Amps: 4.80
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FSD18

Fantech FSD mixed flow centrifugal type exhaust/supply fans for moderate size ventilation applications were specifically designed to provide the high flow of axial designs plus the higher pressure, non-overloading characteristics of backward curved impellers. Fan motors are capable of operating in air stream temperatures up to 140°F. Motor bearings are a permanently sealed, self lubricating ball type.

The square design provides a larger discharge area than tubular centrifugal or vane axial fans, so outlet velocities are reduced for quieter operation. 100% speed controllable through voltage reduction allowing for on-demand ventilation or precision balancing of systems.

Features:

  • Lightweight square design provides larger discharge area and quieter operation
  • Straight-through airflow design allows easy installation; no installation extras required. Can be mounted at any angle, anywhere along ductwork.
  • Galvanized steel housing
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • External rotor motor
  • Automatic reset thermal overload protection
  • Excellent heat dissipation, ensuring long motor life
  • Terminal box with prewired electrical strip
  • Mixed flow impeller design incorporates high flow with higher pressure, non-overloading characteristics and automatic reset thermal overload protection
  • Suitable for airstream temperatures of up to 140° F
  • UL Listed
  • Three-year warranty

PLEASE NOTE: The product weighs 65 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

FSD Series Square Inline Mixed Flow Centrifugal Fan, 18" Duct (2,463 CFM)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • FSD Series Square Inline Mixed Flow Centrifugal Fan, 18" Duct (2,463 CFM)

    Q:

    Do you have different sizes in this type fan? I am looking for a 12" like this.
    Asked on 3/28/2011 by Ray from Mamou LA

    1 answer

    • CUSTOMER CARE

      A:

      Fantech's FSD fans are only available with square duct dimensions between 18" and 26".

      Answered on 3/29/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons