FSD Series Square Inline Mixed Flow Centrifugal Fan, 22" Duct (5,223 CFM) Zoom

FSD Series Square Inline Mixed Flow Centrifugal Fan, 22" Duct (5,223 CFM)

SKU:FSD22

Brand: Fantech

Fantech
Qty Price
$1,382.95
/ each
In Stock at Supplier! Ships in 2-3 Days

Specs

Duct Size: 22"
Voltage:
?
115v
RPM: 1600
Air Flow Capacity (CFM): 5223
Rated Watts: 1554
Max. Amps: 15
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FSD22

Fantech FSD mixed flow centrifugal type exhaust/supply fans for moderate size ventilation applications were specifically designed to provide the high flow of axial designs plus the higher pressure, non-overloading characteristics of backward curved impellers. Fan motors are capable of operating in air stream temperatures up to 140°F. Motor bearings are a permanently sealed, self lubricating ball type.

The square design provides a larger discharge area than tubular centrifugal or vane axial fans, so outlet velocities are reduced for quieter operation. 100% speed controllable through voltage reduction allowing for on-demand ventilation or precision balancing of systems.

Features:

  • Lightweight square design provides larger discharge area and quieter operation
  • Straight-through airflow design allows easy installation; no installation extras required. Can be mounted at any angle, anywhere along ductwork.
  • Galvanized steel housing
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • External rotor motor
  • Automatic reset thermal overload protection
  • Excellent heat dissipation, ensuring long motor life
  • Terminal box with prewired electrical strip
  • Mixed flow impeller design incorporates high flow with higher pressure, non-overloading characteristics and automatic reset thermal overload protection
  • Suitable for airstream temperatures of up to 140° F
  • UL Listed
  • Three-year warranty

PLEASE NOTE: The product weighs 111 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

FSD Series Square Inline Mixed Flow Centrifugal Fan, 22" Duct (5,223 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons