FY Series Sheet Metal Adapter, Y Connection (6" x 6" x 6") Zoom

FY Series Sheet Metal Adapter, Y Connection (6" x 6" x 6")

SKU:FY6

Brand: Fantech

Fantech
Qty Price
$27.65
/ each
$266.50 / box (10 units x $26.65)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Size: 6"
6" x 6" x 6"
Material: Galvanized Sheet Metal
Type: Y-Connection
Warranty: 5-Year Warranty

Description for Fantech FY6

"Y" adapter for circular duct. Constructed of galvanized sheet metal.

FY Series Sheet Metal Adapter, Y Connection (6" x 6" x 6")

REVIEW SNAPSHOT®

by PowerReviews
FantechFY Series Sheet Metal Adapter, Y Connection (8" x 8" x 8")
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Excellent quality product

By 146LA

from Flushing, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FY Series Sheet Metal Adapter, Y Connection (4" x 4" x 4"):

        the Y-connector is to tie the discharge of two different ventilation fans to a common exhaust to outside. Only one fan will be in operation at any given time. The connector help eliminate one exhaust line.

        • Was this a gift?:
        • No
         
        5.0

        good

        By ntbcan

        from Oroville, CA

        Verified Buyer

        Comments about FY Series Sheet Metal Adapter, Y Connection (4" x 4" x 4"):

        very helpful for my diy project

         
        4.0

        It is what it is

        By DIY Dave

        from Raleigh, NC

        Verified Buyer

        Comments about FY Series Sheet Metal Adapter, Y Connection (4" x 4" x 4"):

        This product is exactly what it is supposed to be, nothing more, nothing less.

        (1 of 1 customers found this review helpful)

         
        5.0

        Exactly what I had been looking for

        By rjalcorn

        from Oliver Springs, TN

        Verified Buyer

        Comments about FY Series Sheet Metal Adapter, Y Connection (6" x 6" x 4"):

        Using this product to transfer heat and air from a 6 inch duct line to a 4 inch duct line to keep a small mud room temp. controlled.

         
        5.0

        Very good product. works well.

        By Greatsport2

        from Plano, TX

        Verified Buyer

        Comments about FY Series Sheet Metal Adapter, Y Connection (6" x 4" x 4"):

        Used to tie two different bathroom fans to a single air outlet through my roof.

        (1 of 1 customers found this review helpful)

         
        4.0

        4 x 4 x 4 wye

        By Sparky

        from PA

        Verified Buyer

        Comments about FY Series Sheet Metal Adapter, Y Connection (4" x 4" x 4"):

        Great for connecting two bath fans to one outlet using the Fantech RSK 4 back draft dampers.

        Displaying reviews 1-6

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • FY Series Sheet Metal Adapter, Y Connection (8" x 8" x 8")

          Q:

          What is the maximum gauge of the material for the fitting?
          Can the angle be changed to 55 degrees as opposed to 45 degrees?
          Asked on 12/23/2014 by Kelly from Charlotte NC

          1 answer

          • CUSTOMER CARE

            A:

            it is only available in one gauge, no they are fixed angles.

            Answered on 12/24/2014 by Supplyhouse Staff from New York
        Displaying question 1

        Do you have a question about this product?