HP Series Inline Radon Fan, 4"/5" Duct (157 CFM) Zoom

HP Series Inline Radon Fan, 4"/5" Duct (157 CFM)

SKU:HP190

Brand: Fantech

Fantech
Qty Price
$121.95
/ each
$352.95 / box (3 units x $117.65)
In Stock! Ships in 24-48 Hours
(15 Available)
2

Specs

Duct Size: 4"
5"
Voltage:
?
115v
Wattage Range: 60-85
Max. Amps: 0.78
Air Flow Capacity (CFM): 157
Warranty: 5-Year Warranty

Description for Fantech HP190

Fantech HP Series fans meet the challenges of Radon applications.

Housing:

  • UV resistant, UL listed durable plastic
  • UL Listed for use in commercial applications
  • Factory sealed to prevent leakage
  • Watertight electrical terminal box
  • Approved for mounting in wet locations (i.e. Outdoors)
Motor:
  • 100% enclosed for protection
  • High efficiency EBM motorized impeller
  • Automatic reset thermal overload protection
  • Average life expectancy of 7-10 years under continuous load
Reliability:
  • 5-Year Warranty
  • Over 1,000,000 successful radon installations worldwide

HP Series Inline Radon Fan, 4"/5" Duct (157 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechHP Series Inline Radon Fan, 4"/5" Duct (157 CFM)
 
4.7

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (10)

        Most Liked Positive Review

         

        Very satisfied!

        I purchased this fan to replace the exact model that has served me well for 16 years. The motor on my old fan was starting to make noise like a bearing was starting to...Read complete review

        I purchased this fan to replace the exact model that has served me well for 16 years. The motor on my old fan was starting to make noise like a bearing was starting to go. Not bad considering they are rated for 7-10 years. These fans are made in the USA with the motor made in Germany. I was very pleased to see the new fan still uses the German made motor. I am glad it wasn't [*] Changing out the fan was a simple matter of loosening the hose clamps on the pipe couplers and swapping the power cord from the old unit to the new. As expected, this is a very quiet running fan. Pex Supply was very quick shipping the fan and it was well packaged by the manufacturer.

        VS

        Most Liked Negative Review

         

        Instructions totally inadequate

        Had to go online to see how to install

        No mention of need for special couplings in package instructions

        Once all the proper pieces were assembled it was very easy to install

        Had to go online to see how to install

        No mention of need for special couplings in package instructions

        Once all the proper pieces were assembled it was very easy to install

        Reviewed by 20 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        all good!

        By Bob

        from mass.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

              works great, ez to install.

              • Was this a gift?:
              • No
               
              5.0

              Good products, good price, greeat servic

              By MrDYI

              from NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                    What I needed, good price and service

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great Shopping Experience!!

                    By Buzz in Liberty

                    from Liberty, MO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                          FAST shipment turnaround after ordering...the part was a perfect replacement for my existing Radon Mitigation system blower and installation instructions were clear and concise, the replacement took less than 5 minutes!

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Running well

                          By A basic DIYer

                          from Grand Rapids, MI

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                                This unit was easy to install on our own as a replacement for one that was no longer working. We have this unit on our Radon system in our home and the motor runs continuously; the last motor just like this one lasted 10 years.

                                • Was this a gift?:
                                • No
                                 
                                3.0

                                Solid fan, but non-standard size

                                By Radonbuster

                                from western US

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                                      Solid, quiet, well-built fan, but has 3-7/8 inch inlet and outlet, which does not fit any normal pipe or connectors. As such, it was very difficult to connect to 4-inch PVC pipe.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      GREAT PRICE,GREAT DELIVERY

                                      By LUKE

                                      from PLAINFIELD IL.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                                            THE FAN IS VERY QUIET AND BROUGHT MY RADON NUMBERS INTO A SAFE ZONE QUICKLY

                                            • Was this a gift?:
                                            • No
                                             
                                            3.0

                                            Instructions totally inadequate

                                            By mike

                                            from st louis mo

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                                                  Had to go online to see how to install

                                                  No mention of need for special couplings in package instructions

                                                  Once all the proper pieces were assembled it was very easy to install

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Safe to buy

                                                  By Jerryo1314

                                                  from MA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                                                        Very quiet. I had put in a radon pipe 4" under perimeter drain.Reading was 86 now 7. Great for 30 days of work. I expect it will get to the 4 level.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Easy Install

                                                        By TJ the DJ

                                                        from Denver, CO

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                                                              This was a replacement for a failed radon fan. The electrical installed easily. The input/output ended up being slightly smaller than the failed fan (4" compared to 4 1/2" ) but the connecting boots tightened up to the 4" and the fan works great. Install time less than 30 minutes.

                                                              • Was this a gift?:
                                                              • No
                                                               
                                                              5.0

                                                              No problem

                                                              By madtom

                                                              from New Jersey

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about HP Series Inline Radon Fan, 4"/5" Duct (157 CFM):

                                                                    Delivered quickly - seems to work well.

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    4 Questions | 21 Answers
                                                                    Displaying questions 1-4
                                                                    • HP Series Inline Radon Fan, 4"/5" Duct (157 CFM)

                                                                      Q:

                                                                      are the fans suppose to stay on 24/7 and sound like an attic fan?
                                                                      Asked on 6/8/2014 by Kenner from Winston Salem NC

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes.

                                                                        Answered on 6/8/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Sure, 24/7, presuming you are using it to vent radon. Typically, it's installed outdoors, so that the sound isn't too bad, mine is in the basement, but I have it on a speed switch which allows me to keep it on a lower speed and still vent the radon, and keep it less noisy.

                                                                        Answered on 6/8/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, the fans are supposed to run 24-7.
                                                                        Sent from my HTC EVO 4G LTE exclusively from Sprint

                                                                        Answered on 6/8/2014 by Anonymous
                                                                    • HP Series Inline Radon Fan, 4"/5" Duct (157 CFM)

                                                                      Q:

                                                                      does this product come with air pressure indicator?
                                                                      Asked on 9/6/2013 by Branden from Peoria IL

                                                                      11 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No it does not.
                                                                        Sent from my phone

                                                                        Answered on 9/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No
                                                                        Sent from my phone

                                                                        Answered on 9/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No it does not, it is the fan only
                                                                        Sent from my iPad

                                                                        Answered on 9/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, it does not come with an air pressure indicator or manometer.
                                                                        Sent from my HTC EVO 4G LTE exclusively from Sprint

                                                                        Answered on 9/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No it dose not have an air pressure sensor but can be veritable speed.

                                                                        Answered on 9/6/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No that ia seperate

                                                                        Answered on 9/6/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No it does not

                                                                        Answered on 9/6/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, it is just a blower

                                                                        Answered on 9/6/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, there is not any air pressure indicator.

                                                                        Answered on 9/6/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This product DOES NOT come with an air pressure indicator.

                                                                        Answered on 9/6/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        no

                                                                        Answered on 9/6/2013 by Anonymous
                                                                    • HP Series Inline Radon Fan, 4"/5" Duct (157 CFM)

                                                                      Q:

                                                                      does the fernco's come with the unit? if not is it a standard 4"x4" fernco.
                                                                      Asked on 10/6/2012 by nick from new hartford, ny

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The spec sheet for the HP190 says:
                                                                        For 4” PVC pipe use Indiana Seals #151-44, Pipeconx PCX 51-44 or
                                                                        equivalent.

                                                                        Answered on 10/6/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The couplings are not included with the fan. There are several types
                                                                        of 4x4 (for PVC, iron, etc) and you'll have to check the fan specs to
                                                                        make sure you get the correct type for that fan.
                                                                        Peter Smart

                                                                        Answered on 10/6/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi Nick, The unit does not come with the fernco's. A four or five inch rubber coupling will fit. If you look at the picture of the fan you will notice two 'steps.' The four inch fits on the first 'step' and the five inch fits right up to fan housing. I hope this helps. Daddy-O

                                                                        Answered on 10/7/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It's ben a couple years sinci I did my installation and my memory is a
                                                                        little vague but I don't think the ferncos were included with the fan.
                                                                        They were relatively inexpensive and easy to find at my Lowes store. It
                                                                        certainly didn't cause any delay or problem with my installation. Mine
                                                                        required a 5" connector for the fan converting to a 4" connector on my
                                                                        exhaust pipe. Hope this helps.

                                                                        Answered on 10/7/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, it does not come with the adapters. I coupled to an unusual thin walled 3 inch pipe. I forget exactly which Fernco's I used.

                                                                        Answered on 10/7/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        We didn't use fernco but 4" PVC pipe. You should be ok using 4" fernco.
                                                                        Nothing comes with the unit except the fan itself.

                                                                        Answered on 10/8/2012 by Anonymous
                                                                    • HP Series Inline Radon Fan, 4"/5" Duct (157 CFM)

                                                                      Q:

                                                                      how do i know if this product is the right size for the area that i will be venting
                                                                      Asked on 1/19/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You will have to check with a Radon mitigation specialist to size the fan.

                                                                        Answered on 1/21/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-4

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons