Description
  • UV resistant, UL listed durable plastic
  • UL Listed for use in commercial applications
  • Watertight electrical terminal box
  • Totally enclosed for protection
  • Automatic reset thermal overload protection
This model is the standard for Radon Mitigation. Ideally tailored performance curve for a vast majority of your mitigations.

NOTE: Installations that will result in condensate forming in the outlet ducting should have a condensate bypass installed to route the condensate outside of the fan housing. Conditions that are likely to produce condensate include but are not limited to: outdoor installations in cold climates, long lengths of outlet ducting, high moisture content in soil and thin wall or aluminum outlet ducting. Failure to install a proper condensate bypass may void any warranty claims.
Read more
Specs
Duct Size:
4"
5"
Voltage:
120v
Wattage:
64.8
Max. Amps:
0.54
Air Flow Capacity (CFM):
188
Warranty:
5-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

35 Product Reviews

Product Q&A