HP Series Inline Radon Fan, 4.5" Duct (163 CFM) Zoom

HP Series Inline Radon Fan, 4.5" Duct (163 CFM)

SKU:HP2190

Brand: Fantech

Fantech
Qty Price
$128.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Duct Size: 4-1/2"
Voltage:
?
115v
Wattage Range: 60-85
Max. Amps: 0.78
Air Flow Capacity (CFM): 163
Warranty: 5-Year Warranty

Description for Fantech HP2190

Fantech HP Series fans meet the challenges of Radon applications.

Housing:

  • UV resistant, UL listed durable plastic
  • UL Listed for use in commercial applications
  • Factory sealed to prevent leakage
  • Watertight electrical terminal box
  • Approved for mounting in wet locations (i.e. Outdoors)
Motor:
  • 100% enclosed for protection
  • High efficiency EBM motorized impeller
  • Automatic reset thermal overload protection
  • Average life expectancy of 7-10 years under continuous load
Reliability:
  • 5-Year Warranty
  • Over 1,000,000 successful radon installations worldwide


HP2190

Performance like the HP190 but in a smaller housing. Performance suitable for the majority of installations.

HP Series Inline Radon Fan, 4.5" Duct (163 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechHP Series Inline Radon Fan, 4.5" Duct (163 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Great product

By Eye Soar

from Shrewsbury, MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about HP Series Inline Radon Fan, 4.5" Duct (163 CFM):

        Fan runs quiet unit was easy to install

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • HP Series Inline Radon Fan, 4.5" Duct (163 CFM)

          Q:

          What rubber coupling is used to connect this fan to 4" PVC pipe? If you carry the rubber coupling, what is the product/sku #?
          Asked on 5/3/2015 by Bart

          1 answer

          • CUSTOMER CARE

            A:

            The SKU:1056-44 will work.

            Answered on 5/4/2015 by Supplyhouse Staff from New York
        • HP Series Inline Radon Fan, 4.5" Duct (163 CFM)

          Q:

          What is CFM at 1.5 inches pressure on U tube?
          Asked on 11/9/2014 by ken

          1 answer

        Displaying questions 1-2

        Do you have a question about this product?