IR Series 16" Duct Iris Damper Zoom

IR Series 16" Duct Iris Damper

SKU:IR16

Brand: Fantech

Fantech
Qty Price
$241.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Duct Size: 16"
Material: Galvanized Steel
Type: Manual
Warranty: 5-Year Warranty

Description for Fantech IR16

Iris dampers are used for quiet, precise balancing of ventilation systems. These adjustable dampers include calibrated airflow measuring devices.

Note: Dampers do not close completely

IR Series 16" Duct Iris Damper

REVIEW SNAPSHOT®

by PowerReviews
FantechIR Series 25" Duct Iris Damper
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

No more freezing room

By Phil

from Coral Springs, FL.

Verified Buyer

Comments about IR Series 6" Duct Iris Damper:

Used this product in my daughters room. Her ac vent would blast out air so hard we had to cover the vent. Installed this up in the attic in the duct leading to her vent. Now her vent in her room puts out a normal amount of air. I was really impressed.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 4 Answers
Displaying questions 1-2
  • IR Series 10" Duct Iris Damper

    Q:

    K, hear it goes! I have a 10" round duct going into my crawl space for heating and cooling. I would like to add one of these dampers to reduce the flow into my crawl space in the summer months. I'd rather have more cool air upstairs and it makes no sense cooling the crawl space!
    Will this work?
    Asked on 7/5/2012 by Mauibuilt from Vancouver, BC

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer believes that it sounds like it would work if you have a duct going into the crawl space and wanted to restrict some of the air going into that area.

      Answered on 7/6/2012 by PexSupply Staff from NY
  • IR Series 4" Duct Iris Damper

    Q:

    can this be adjusted to full closed ?
    Asked on 6/27/2012 by ned from salisbury, md

    3 answers

    • VERIFIED BUYER

      A:

      99.9%

      Answered on 6/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No.

      Answered on 6/28/2012 by Anonymous
    • CUSTOMER CARE

      A:

      No it won't close completely. It is just to balance airflow-not completely block it.

      Answered on 6/29/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons