Galvanized Steel Silencer for 8" Duct Zoom

Galvanized Steel Silencer for 8" Duct

SKU:LD8

Brand: Fantech

Fantech
Qty Price
$96.65
/ each
$279.75 / box (3 units x $93.25)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Silencer
Duct Size: 8"
Material: Galvanized Steel

Description for Fantech LD8

Easily-fitted silencer for circular ducts,fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend.

Galvanized Steel Silencer for 8" Duct

Q&A: Ask the Questions, share answers