MDEH1 2-Wire Mechanical Low Voltage Dehhumidistat Zoom

MDEH1 2-Wire Mechanical Low Voltage Dehhumidistat

SKU:MDEH1

Brand: Fantech

Fantech
Qty Price
$16.85
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Dehumidistat
Warranty: 2 Years

Description for Fantech MDEH1

Features:

  • Rotary Dial Dehumidistat
  • Just turn dial to set desired humidity level
  • Multiple units can be used
  • Install in bathrooms, kitchen, and laundry
  • Dehumidifies when air outside is dryer than air inside
NOTE: Wall controls and timers are not compatible on all series. Check individual HRV/ERV for control compatibility

MDEH1 2-Wire Mechanical Low Voltage Dehhumidistat

REVIEW SNAPSHOT®

by PowerReviews
FantechMDEH1 2-Wire Mechanical Low Voltage Dehhumidistat
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
3.0

Air Exchange Controllers

By Debbie

from Southern Maine

Verified Buyer

Comments about MDEH1 2-Wire Mechanical Low Voltage Dehhumidistat:

A different shape/size and colors would be great where white isn't everyone's color.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • MDEH1 2-Wire Mechanical Low Voltage Dehhumidistat

    Q:

    What is low voltage ? What's the voltage operating range ?

    I would like to supply with 6V and have no signal through until we pass the threshold and then have 6V through. Is that possible ?
    Asked on 7/27/2011 by Edouard from Narbonne, France

    1 answer

    • CUSTOMER CARE

      A:

      This dehumidistat operates on 24 volts.

      Answered on 7/28/2011 by PexSupply Staff from NY
  • MDEH1 2-Wire Mechanical Low Voltage Dehhumidistat

    Q:

    Are the schematics provided with this dehumidistat or any installation instructions.
    Asked on 7/19/2011 by Joe from Georgia

    1 answer

  • MDEH1 2-Wire Mechanical Low Voltage Dehhumidistat

    Q:

    Can this be used to turn a 120V exhaust fan on and off automtically?
    Asked on 3/11/2011 by Jack from Edwards, MO

    1 answer

    • CUSTOMER CARE

      A:

      No, this part is a low-voltage control for the HRV and ERV.

      Answered on 3/14/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?