MDEH2 4-Wire Mechanical Low Voltage Dehhumidistat (with ON/OFF Switch) Zoom

MDEH2 4-Wire Mechanical Low Voltage Dehhumidistat (with ON/OFF Switch)

SKU:MDEH2

Brand: Fantech

Fantech
Qty Price
$34.85
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Dehumidistat
Warranty: 2 Years

Description for Fantech MDEH2

Features:

  • Dial lights up when dehumidistat turns unit to high speed
  • Use one per system
  • On/off slider switch
  • Install in bathrooms, kitchen, and laundry
  • Dehumidifies when air outside is dryer than air inside
NOTE 1: Compatible w/ SHR/VHR/SER Series Only. Do Not Use With EDF5

NOTE 2: Wall controls and timers are not compatible on all series. Check individual HRV/ERV for control compatibility

MDEH2 4-Wire Mechanical Low Voltage Dehhumidistat (with ON/OFF Switch)

REVIEW SNAPSHOT®

by PowerReviews
FantechMDEH2 4-Wire Mechanical Low Voltage Dehhumidistat (with ON/OFF Switch)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

useful product

By GW

from Olive Hill, Ky.

Verified Buyer

Comments about MDEH2 4-Wire Mechanical Low Voltage Dehhumidistat (with ON/OFF Switch):

performs as advertised

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers