MGED Series Adjustable Metal Exhaust Grille w/ Integrated Backdraft Damper for 4" Duct Zoom

MGED Series Adjustable Metal Exhaust Grille w/ Integrated Backdraft Damper for 4" Duct

SKU:MGDE4

Brand: Fantech

Fantech
Qty Price
$30.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Specs

Product Type: Exhaust Grille
Duct Size: 4"
Material: Metal
Type: Round
Warranty: 5-Year Warranty

Description for Fantech MGDE4

Fantech's MGE Metal Exhaust Grille w/ white powder coat finish. A low profile, adjustable intake/exhaust circular grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip. MGDE includes integrated backdraft damper. Suitable for ceiling mount only.

MGED Series Adjustable Metal Exhaust Grille w/ Integrated Backdraft Damper for 4" Duct

Q&A: Ask the Questions, share answers