MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 6" Duct Zoom

MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 6" Duct

SKU:MGE6

Brand: Fantech

Fantech
Qty Price
$17.49
/ each
$168.50 / box (10 units x $16.85)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Product Type: Exhaust Grille
Duct Size: 6"
Material: Metal
Type: Round
Warranty: 5-Year Warranty

Description for Fantech MGE6

Fantech's MGE Metal Exhaust Grille w/ white powder coat finish. A low profile, adjustable intake/exhaust circular grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip.

**NOTE: Image depicted is of MGS Supply Grille Model.

MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 6" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechMGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 5" Duct
 
4.1

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

90%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (8)

Most Liked Positive Review

 

Simple, Sound, and handsome..

My second time around trying to finish up an external exhaust project for a smoking room. This worked perfectly for me. I had it on before my installer even came by to finish the...Read complete review

My second time around trying to finish up an external exhaust project for a smoking room. This worked perfectly for me. I had it on before my installer even came by to finish the trim for me. Only problem I found, and I think it's due to the high velocity of the centrifugal fan I am using, when its on high and the grill is adjusted very close inward it whistles. On this model a plate rotates inward and outward to maximize or minimize the opening and on high you can hear a whistling. It's quite O.K. with me, for all the rest of the time and with the fan on a lower setting, it performs great and the price for two pieces: the collar and grill, is a dream.

VS

Most Liked Negative Review

 

quality product

used to vent bathroom fan. quality product but needs a better mounting assembly for sheetrock installation between 2 by 10 studs in attic. be aware you may have to design your own mounting...Read complete review

used to vent bathroom fan. quality product but needs a better mounting assembly for sheetrock installation between 2 by 10 studs in attic. be aware you may have to design your own mounting bracket.

Reviewed by 10 customers

Displaying reviews 1-10

Back to top

 
3.0

Yes I would buy this grille again

By Kirill

from Forest Hills NY

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct:

The grille is looking good and easy to install, but mounting brackets good be better.

  • Was this a gift?:
  • No
 
5.0

Sturdy , well constructed, easy install

By Bgirl

from Michigan

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct:

Used as a small ceiling heat duct in a half bath remod, works great.

  • Was this a gift?:
  • No
 
5.0

GRILLE

By PAULY

from CRANSTON RI

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 6" Duct:

Excellent product works well.

  • Was this a gift?:
  • No
 
3.0

quality product

By joe

from new jersey

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 5" Duct:

used to vent bathroom fan. quality product but needs a better mounting assembly for sheetrock installation between 2 by 10 studs in attic. be aware you may have to design your own mounting bracket.

 
5.0

Perfect finish for my custom job

By Richard the Contractor

from Santa Fe, NM

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct:

I was installing a custom 4 inch inline fan in a bathroom fully tiled (ceiling included). the space was small which didn't allow me a conventional exhaust fan. So I had to find a finish grille.
My customer was very pleased and me too.
I liked the rubber gasket to seal of the inside edge from moisture getting in on the outside of the pipe.
I liked the heavy powder paint on the grille.
And I liked the ability to adjust the air flow in the cover.

  • Was this a gift?:
  • No
 
4.0

4

By Jeff

from Sprngfield MO

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct:

Didn't need the included collars. These popped right into the ducts I had installed. Look and perform as described. The center of the grille was bent on all the grilles I received. It was easy enough to bend them so it was centered in the grille. Did not effect the performance.

  • Was this a gift?:
  • No
 
1.0

Bad packaging

By Sal

from Milford, CT

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 5" Duct:

Grilles came in all scratched up.

  • Was this a gift?:
  • No
 
5.0

Perfect Fit

By Anderson_MD

from Baltimore, MD

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct:

I had recently purchased a larger size of the same design for another project, and came back due to the quality. I used two of the 4" adjustable MGE grilles in my attic to allow our home's skylight shaft to expel the heat in the summer and retain it during the winter. Adjustment option allows me to open and close the grilles from within the attic, which would otherwise be impossible (or painful) from the 3-story high skylight shaft.

  • Was this a gift?:
  • No
 
5.0

Easy Install

By Anderson_MD

from Baltimore, MD

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 8" Duct:

Installed this MGE exhaust grill in my basement to replace an aging, industrial-style ceiling register. The fitmet was perfect, and the duct attachment made it easy to install without even needing to drill and attaching the metal duct collar with the provided screws. Easily screws closed or open from the grill face.

  • Was this a gift?:
  • No
 
5.0

Simple, Sound, and handsome..

By BobP

from Worthington, WV

Verified Buyer

Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 8" Duct:

My second time around trying to finish up an external exhaust project for a smoking room. This worked perfectly for me. I had it on before my installer even came by to finish the trim for me. Only problem I found, and I think it's due to the high velocity of the centrifugal fan I am using, when its on high and the grill is adjusted very close inward it whistles. On this model a plate rotates inward and outward to maximize or minimize the opening and on high you can hear a whistling. It's quite O.K. with me, for all the rest of the time and with the fan on a lower setting, it performs great and the price for two pieces: the collar and grill, is a dream.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct

    Q:

    How far does this grill cover protrude from wall?
    Asked on 8/26/2016 by Lyn from Athens

    1 answer

    • CUSTOMER CARE

      A:

      The cover ring is 5/8" thick, the center piece sticks out slightly more.

      Answered on 8/30/2016 by SupplyHouse Staff from NY
  • MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct

    Q:

    Fantech mod mge4 does this fit standard 4 inch galvanized duct?
    Asked on 12/2/2015 by P H from Holland Mi.

    1 answer

    • CUSTOMER CARE

      A:

      It should fit.

      Answered on 12/9/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?