MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 8" Duct Zoom

MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 8" Duct

SKU:MGE8

Brand: Fantech

Fantech
Qty Price
$26.25
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Product Type: Exhaust Grille
Duct Size: 8"
Material: Metal
Type: Round
Warranty: 5-Year Warranty

Description for Fantech MGE8

Fantech's MGE Metal Exhaust Grille w/ white powder coat finish. A low profile, adjustable intake/exhaust circular grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip.

**NOTE: Image depicted is of MGS Supply Grille Model.

MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 8" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechMGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct
 
4.2

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

83%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Perfect finish for my custom job

        By Richard the Contractor

        from Santa Fe, NM

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct:

              I was installing a custom 4 inch inline fan in a bathroom fully tiled (ceiling included). the space was small which didn't allow me a conventional exhaust fan. So I had to find a finish grille.
              My customer was very pleased and me too.
              I liked the rubber gasket to seal of the inside edge from moisture getting in on the outside of the pipe.
              I liked the heavy powder paint on the grille.
              And I liked the ability to adjust the air flow in the cover.

              • Was this a gift?:
              • No
               
              4.0

              4

              By Jeff

              from Sprngfield MO

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct:

                    Didn't need the included collars. These popped right into the ducts I had installed. Look and perform as described. The center of the grille was bent on all the grilles I received. It was easy enough to bend them so it was centered in the grille. Did not effect the performance.

                    • Was this a gift?:
                    • No
                     
                    1.0

                    Bad packaging

                    By Sal

                    from Milford, CT

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 5" Duct:

                          Grilles came in all scratched up.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Perfect Fit

                          By Anderson_MD

                          from Baltimore, MD

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct:

                                I had recently purchased a larger size of the same design for another project, and came back due to the quality. I used two of the 4" adjustable MGE grilles in my attic to allow our home's skylight shaft to expel the heat in the summer and retain it during the winter. Adjustment option allows me to open and close the grilles from within the attic, which would otherwise be impossible (or painful) from the 3-story high skylight shaft.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Easy Install

                                By Anderson_MD

                                from Baltimore, MD

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 8" Duct:

                                      Installed this MGE exhaust grill in my basement to replace an aging, industrial-style ceiling register. The fitmet was perfect, and the duct attachment made it easy to install without even needing to drill and attaching the metal duct collar with the provided screws. Easily screws closed or open from the grill face.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Simple, Sound, and handsome..

                                      By BobP

                                      from Worthington, WV

                                      Verified Buyer

                                      Comments about MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 8" Duct:

                                      My second time around trying to finish up an external exhaust project for a smoking room. This worked perfectly for me. I had it on before my installer even came by to finish the trim for me. Only problem I found, and I think it's due to the high velocity of the centrifugal fan I am using, when its on high and the grill is adjusted very close inward it whistles. On this model a plate rotates inward and outward to maximize or minimize the opening and on high you can hear a whistling. It's quite O.K. with me, for all the rest of the time and with the fan on a lower setting, it performs great and the price for two pieces: the collar and grill, is a dream.

                                      Displaying reviews 1-6

                                      Back to top

                                      Q&A: Ask the Questions, share answers