MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 4" Duct Zoom

MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 4" Duct

SKU:MGS4

Brand: Fantech

Fantech
Qty Price
$17.95
/ each
$173.50 / box (10 units x $17.35)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Product Type: Supply Grille
Duct Size: 4"
Material: Metal
Type: Round
Warranty: 5-Year Warranty

Description for Fantech MGS4

Fantech's MGS Metal Supply Grille w/ white powder coat finish. A low profile, adjustable circular supply grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip.

MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 4" Duct

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 6" Duct

    Q:

    Where can I find installation instructions for these grills? I am installing in a tbar application
    Asked on 2/20/2015 by Zachary from So cal

    1 answer

    • CUSTOMER CARE

      A:

      they do not provide instructions

      Answered on 2/23/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?