MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 6" Duct Zoom

MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 6" Duct

SKU:MGS6

Brand: Fantech

Fantech
Qty Price
$22.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Product Type: Supply Grille
Duct Size: 6"
Material: Metal
Type: Round
Warranty: 5-Year Warranty

Description for Fantech MGS6

Fantech's MGS Metal Supply Grille w/ white powder coat finish. A low profile, adjustable circular supply grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip.

MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 6" Duct

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons