MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 8" Duct Zoom

MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 8" Duct

SKU:MGS8

Brand: Fantech

Fantech
Qty Price
$29.55
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Product Type: Supply Grille
Duct Size: 8"
Material: Metal
Type: Round
Warranty: 5-Year Warranty

Description for Fantech MGS8

Fantech's MGS Metal Supply Grille w/ white powder coat finish. A low profile, adjustable circular supply grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip.

MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 8" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechMGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 6" Duct
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly what we wanted

By Twons

from MA

Verified Buyer

Comments about MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 4" Duct:

These were very easy to install, look great and are super easy to adjust for balancing airflow.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 4" Duct

    Q:

    Is this appropriate for exterior on wall mounting?
    Asked on 4/5/2016 by Mark from Lansing. MI

    1 answer

    • CUSTOMER CARE

      A:

      The MGS unit is designed only for indoor use, however it could be mounted indoors on an exterior wall.

      Answered on 6/10/2016 by SupplyHouse Staff from NY
  • MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 6" Duct

    Q:

    Where can I find installation instructions for these grills? I am installing in a tbar application
    Asked on 2/20/2015 by Zachary from So cal

    1 answer

    • CUSTOMER CARE

      A:

      they do not provide instructions

      Answered on 2/23/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?