PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only) Zoom

PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only)

SKU:PB110

Brand: Fantech

Fantech
Qty Price
$132.95
/ each
$384.75 / box (3 units x $128.25)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Duct Size: 4"
Product Type: Single Grille Fan
Features: Energy Star Qualified
Air Flow Capacity (CFM): 110
Warranty: 7-Year Warranty

Description for Fantech PB110

Clear the air in smaller baths and powder rooms with Fantech Single Grille Premium Bath Fans. A small 7" diameter grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is quiet yet powerful ventilation that is sure to protect your home from the damaging effects of moisture, steam and mold.

Includes:

  • One 110 CFM Fan
  • One Ceiling Grille and grille housing with damper

PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only)

REVIEW SNAPSHOT®

by PowerReviews
FantechPB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only)
 
4.9

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        High quality fan

        By Alan

        from Southeast Michigan

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

              I've had this fan installed for a few weeks now and like it. I ran it with rigid duct, which should maximize performance, but makes it a bit noisy. Installation was easier than I thought. My fan kit was missing the brackets that install the box containing the ceiling grille to the joists. I ended up just spray foaming that box in place, which seems very solid.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              Great Fan!

              By zSandman

              from Brooklyn, NY

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                    Works very well in our small bathroom. All you hear is the sound of moving air, no motor sound at all. Overall not louder than a running faucet.

                    Gets rid of most of the moisture while showering, no more fogged up mirror. However a little bit still remains on the ceilling, I should have paid more for one model up.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Excellent product

                    By Wayland

                    from Texas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                          Extremely quiet and moves a lot of air. I installed it in a shower to remove humidity. Extremely effective.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Nice Product

                          By Steve the DIYer

                          from Pt. Pleasant, NJ

                          Verified Buyer

                          Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                          Installed in a small bathroom. Was easy to install. Very quiet and works as advertised. PexSupply price was the best I could find and the order arrived promply. One thing that bothered me was the grill housing has many unused holes in it that would draw in attic air, I spent some time taping over these unused holes. Maybe Fantech could tape over these during manufacturing.

                           
                          5.0

                          Great Product

                          By T. Hall

                          from Wisconsin

                          Verified Buyer

                          Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                          The installation was straight forward, and as far as performance, the noise is nearly imperceptible and it does a good job exhausting a small bath. I couldn't be more pleased. The only drawback, if any, is that the diagrams for installation could have been more descriptive. All in all however, it is a great product!

                           
                          5.0

                          So quiet!

                          By Jack

                          from Ct

                          Verified Buyer

                          Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                          This has to be the quietest fan I have ever, not heard. Relativly easy to install. The trim looks great. I wound up using radiator clamps to hold the ducting to the fan housing. I didn't trust tape or tywraps due to the fact the outlets seemed a little too short to get a good grip. I would suggest they either increase the oulet length or recommend a screw type clamp.

                           
                          5.0

                          One Awesome Fan!

                          By knight_owl

                          from Philadelphia, PA

                          Verified Buyer

                          Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                          I just installed this fan in our master bath and it works beautifully; best of all it is super quiet, I barely know it is on. Just don't forget to order the 4" insulated ducting like I did. I also used an extra fiberglass bat that I had left over to wrap it in, as it is installed in my attic.

                           
                          4.0

                          Quiet and effective

                          By Ace

                          from CT

                          Verified Buyer

                          Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                          Bathroom install was fairly straightforward in my 60 yr old house. Does not have the buzz and rattles my old Braun fan/light did. Near whisper quiet. You will need good access above the ceiling such as an attic for a proper install as it is recommended that the fan be placed some distance from the grill box. Horizontal mounting of the fan requires insulating the fan housing. Would be good to have an insulating jacket as an option. Used fiberglass and foil covering from flexible duct to wrap fan.
                          Happy with purchase.

                           
                          5.0

                          Works Great!

                          By Herb Score

                          from Lake Orion, MI

                          Verified Buyer

                          Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                          Fixed all my issues - super quiet, no more mirror fogging, easy to install.

                           
                          5.0

                          Good Value, Easy Purchase, [...]

                          By Mike in Orlando

                          from Orlando

                          Verified Buyer

                          Comments about PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only):

                          The product I purchased was a Fantech PB110 Premium Bath Fan comprising a remotely mounted fan housing connected to a passive inlet vent mounted in the ceiling of my bathroom. Remote fans of this type are quiet, efficient and, in my case, easy to service since I have access to the fan unit in my attic.The Fantech unit sold by PexSupply.com was reasonably priced [...] I will buy from PexSupply.com again, when the need arises!

                          Displaying reviews 1-10

                          Back to top

                          Previous | Next »

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          4 Questions | 6 Answers
                          Displaying questions 1-4
                          • PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only)

                            Q:

                            Do I have to purchase the Fantech timer/switch or can I use any switch to turn the fan on/off?
                            Asked on 12/19/2011 by Anonymous

                            3 answers

                            • VERIFIED BUYER

                              A:

                              I think you can use any timer switch as long as it is rated for the HP of the motor. That is what I was told. there are a couple of nice pushbutton timers in the decora style which I just purchased.

                              Answered on 6/14/2012 by Jack from Ct
                            • CUSTOMER CARE

                              A:

                              You would not need to use a Fantech-brand switch. Any line voltage switch would work with it.

                              Answered on 12/20/2011 by PexSupply Staff from NY
                            • VERIFIED BUYER

                              A:

                              I just used the old light switch that controlled my old fan when I installed my PB110 ... But I plan on installing a timer switch at some point as I think it just makes sense. You want the fan to run for a while after you have left the bathroom and this fan is so quiet you may forget that it is on.

                              Answered on 1/20/2012 by knight_owl from Philadelphia, PA
                          • PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only)

                            Q:

                            how many sones?
                            Asked on 2/11/2011 by stone

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The manufacturer does not publish sound data on this fan, but estimates between 3-4 sones if installed correctly.

                              Answered on 2/14/2011 by PexSupply Staff from NY
                          • PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only)

                            Q:

                            IS THE PB110 SUITABLE TO RUN CONTINUOUSLY??
                            Asked on 1/10/2011 by LEROY from PA

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, the manufacturer says that you can run this unit continuously.

                              Answered on 1/20/2011 by PexSupply Staff from NY
                          • PB110 Premium Bath Fan (Single Grille), Uses 4" Duct (Vent Only)

                            Q:

                            does this unit require adapter fittings for the 4" insulated flexible duct? If so, how much are the adapters.
                            Asked on 11/16/2010 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              This unit comes with adapters and the fan is ready to hook up.

                              Answered on 11/23/2010 by PexSupply Staff from NY
                          Displaying questions 1-4

                          Do you have a question about this product?