Description
A small-scale grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is a quiet yet powerful combination designed to help protect your home from the damaging effects of humidity. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Includes:
  • 110 CFM fan (only fan is Energy Star Qualified)
  • One Ceiling Grille with Halogen Light
  • One Grille Housing with Damper
  • One 50-Watt Halogen Bulb

Features
  • Powerful, efficient 110 cfm fan with a halogen bulb
  • Remote mount fan ensures quiet operation
  • Unobtrusive grille makes for better aesthetics
Read more
Specs
Duct Size:
4"
Product Type:
Single Grille Fan w/ Lights
Air Flow Capacity (CFM):
110
Warranty:
7-Year
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    5 Product Reviews

    Product Q&A