PB190 Premium Bath Fan (Single Grille), Uses 6" Duct (Vent Only) Zoom

PB190 Premium Bath Fan (Single Grille), Uses 6" Duct (Vent Only)

SKU:PB190

Brand: Fantech

Fantech
Qty Price
$149.95
/ each
$434.25 / box (3 units x $144.75)
In Stock! Ships in 24-48 Hours
(3 Available)
3

Specs

Product Type: Single Grille Fan
Duct Size: 6"
Features: Energy Star Qualified
Air Flow Capacity (CFM): 190
Warranty: 7-Year Warranty

Description for Fantech PB190

Clear the air in smaller baths and powder rooms with Fantech Single Grille Premium Bath Fans. A small 7" diameter grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is quiet yet powerful ventilation that is sure to protect your home from the damaging effects of moisture, steam and mold.

Includes:

  • 190 CFM Fan
  • One Ceiling Grille and grille housing with damper (Grille housing fits between 2x8 construction)

PB190 Premium Bath Fan (Single Grille), Uses 6" Duct (Vent Only)

REVIEW SNAPSHOT®

by PowerReviews
FantechPB190 Premium Bath Fan (Single Grille), Uses 6" Duct (Vent Only)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

The ONLY bath fan to buy!

By NYCFirefighter

from New York

Verified Buyer

Comments about PB190 Premium Bath Fan (Single Grille), Uses 6" Duct (Vent Only):

Incredibly quiet, powerful fan that gets the job done.

 
5.0

Great product

By Svoris

from Mansfield, MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PB190 Premium Bath Fan (Single Grille), Uses 6" Duct (Vent Only):

        Great product.easy to install

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        simply the best fan

        By Northshore sailor

        from Long Island, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about PB190 Premium Bath Fan (Single Grille), Uses 6" Duct (Vent Only):

              After buying one to test it , I purchase a second and will be buying a third in the next 2 months.

              • Was this a gift?:
              • No
               
              5.0

              Don't let the silence fool you.

              By jp

              from Holly Hill, Fl

              Verified Buyer

              Comments about PB190 Premium Bath Fan (Single Grille), Uses 6" Duct (Vent Only):

              This fan is awesome. I would recommend buying the electronic timer switch. The fan is so quiet that you will forget it is on. However, don't let the lack of noise fool you. This is a powerful fan. Since installing the fan the mirrors never fog even during a long hot shower.

              Displaying reviews 1-4

              Back to top

              Q&A: Ask the Questions, share answers

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons