PB270F-2 Premium Bath Fan w/ Fluorescent Light (Dual Grille), Uses 4" & 6" Duct Zoom

PB270F-2 Premium Bath Fan w/ Fluorescent Light (Dual Grille), Uses 4" & 6" Duct

SKU:PB270F-2

Brand: Fantech

Fantech
Qty Price
$289.95
/ each
$559.90 / box (2 units x $279.95)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Duct Size: 4"
Product Type: Dual Grille Fan w/ Lights
Duct Size: 6"
Features: Energy Star Qualified
Air Flow Capacity (CFM): 270
Warranty: 7-Year Warranty

Description for Fantech PB270F-2

The key to proper ventilation in over-sized baths is spot ventilation at the source. Fantech has developed its Premium Bath fans so that one fan motor can effectively ventilate several areas of the bath. Small 7" ceiling grilles (with or without lights) can be easily positioned directly over showers, whirlpool tubs, steam showers, toilet or vanity. The fan motor is installed away from the living area for super quiet operation. UL Listed for wet locations.

Includes:

  • 270 CFM Fan
  • Two Ceiling Grilles with Fluorescent Lights
  • Two Grille Housings with Dampers
  • Two 14-Watt Instant-On Fluorescent Bulbs and Y-Adapter (4"×4"x6")

PB270F-2 Premium Bath Fan w/ Fluorescent Light (Dual Grille), Uses 4" & 6" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechPB270F-2 Premium Bath Fan w/ Fluorescent Light (Dual Grille), Uses 4" & 6" Duct
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works great; quiet too.

By JoeB

from Duvall, WA

Verified Buyer

Comments about PB270F-2 Premium Bath Fan w/ Fluorescent Light (Dual Grille), Uses 4" & 6" Duct:

One remote fan provides ventilation for two separate buy close together bathrooms. Local noise is considerably less than a fan located in the actual room.

I would like the light to be brighter and be able to change to a different (LED style) lamp.

 
4.0

Good Value and well made

By JP45

from El Dorado Hills, CA

Verified Buyer

Comments about PB270F-2 Premium Bath Fan w/ Fluorescent Light (Dual Grille), Uses 4" & 6" Duct:

Replaced canned lights over the shower and bathtub. The build seems of much higher quality than other fans I have purchased. Only mistake I made was using metal flex tubing. Sound is much louder due to no sound dampening. Will change out with better flex tubing to lower the sound of the motor. No more steam on the windows because this fan moves alot of air. Was worth the money.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PB270F-2 Premium Bath Fan w/ Fluorescent Light (Dual Grille), Uses 4" & 6" Duct

    Q:

    What type of timer switch is compatible with this fan?
    Asked on 3/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can use the VT20M with the VT20A. You can also use the FD60EM in each room.

      Answered on 3/21/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?