PB270FV-2 Combination Premium Bath Fan, One Fluorescent Light/One Vent Only (Dual Grille), Uses 4" & 6" Duct Zoom

PB270FV-2 Combination Premium Bath Fan, One Fluorescent Light/One Vent Only (Dual Grille), Uses 4" & 6" Duct

SKU:PB270FV-2

Brand: Fantech

Fantech
PB270FV-2 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Duct Size: 4"
Product Type: Dual Grille Fan w/ Lights
Duct Size: 6"
Features: Energy Star Qualified
Air Flow Capacity (CFM): 270
Warranty: 7-Year

Description for Fantech PB270FV-2

The key to proper ventilation in over-sized baths is spot ventilation at the source. Fantech has developed its Premium Bath fans so that one fan motor can effectively ventilate several areas of the bath. Small 7" ceiling grilles (with or without lights) can be easily positioned directly over showers, whirlpool tubs, steam showers, toilet or vanity. The fan motor is installed away from the living area for super quiet operation. UL Listed for wet locations.

Includes:

  • 270 CFM Fan
  • One Ceiling Grille with Fluorescent Light
  • One Vent-Only Ceiling Grille
  • Two Grille Housings with Dampers
  • One 14-Watt Instant-On Fluorescent Bulb and Y-Adapter (4"×4"x6")

PB270FV-2 Combination Premium Bath Fan, One Fluorescent Light/One Vent Only (Dual Grille), Uses 4" & 6" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechPB270FV-2 Combination Premium Bath Fan, One Fluorescent Light/One Vent Only (Dual Grille), Uses 4" & 6" Duct
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
4.0

Fits the need

By Don

from Warrenton, VA

Verified Buyer

Comments about PB270FV-2 Combination Premium Bath Fan, One Fluorescent Light/One Vent Only (Dual Grille), Uses 4" & 6" Duct:

Please realize that suction occurs at all vents. Time to delivery differed significantly from "in stock" time frame.

  • Was this a gift?:
  • No
 
4.0

Very good product

By Mike

from California

Verified Buyer

Comments about PB270FV-2 Combination Premium Bath Fan, One Fluorescent Light/One Vent Only (Dual Grille), Uses 4" & 6" Duct:

This fan really moves some air. Install was very straight forward. It is a little louder than I had hoped, but this could be due to my particular install. The duct run to one of the outlets is a bit short. The fan is also located closer to the ceiling than I wanted. The sound is a deep low hum, but a vast improvement over the loud whiney Broan it replaced. I may put some rubber or silicone isolators between the fan bracket and joist in an attempt to reduce sound further.

  • Was this a gift?:
  • No
 
5.0

This product sucks !! :)

By RS

from Buffalo, NY

Verified Buyer

Comments about PB270FV-2 Combination Premium Bath Fan, One Fluorescent Light/One Vent Only (Dual Grille), Uses 4" & 6" Duct:

Seriously this fan can really suck. This fan was pretty easy to install and it really does a great job keeping the moisture out of the bathroom. It is also very quiet since the motor is up in the attic. Excellent product.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers