PBB14 14-Watt Compact Fluorescent Bulb Zoom

PBB14 14-Watt Compact Fluorescent Bulb

SKU:PBB14

Brand: Fantech

Fantech
Qty Price
$9.85
/ each
$95.50 / box (10 units x $9.55)
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Product Type: Bulb
Type: Fluorescent Bulb
Wattage:
?
14

Description for Fantech PBB14

14-watt compact fluorescent bulb for use in Fantech Premium Bath Fans.

PBB14 14-Watt Compact Fluorescent Bulb

REVIEW SNAPSHOT®

by PowerReviews
FantechPBB14 14-Watt Compact Fluorescent Bulb
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Just the ticket for better lighting

By Guy from Dripping

from Dripping Springs , TX

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PBB14 14-Watt Compact Fluorescent Bulb:

        After 4 years of use you will find the Fantech bulb will take longer and longer to get up to full brightness. In a bathroom environment this can turn into a real pain. Keep a couple of these around and you will be amazed at the difference in light levels and start up time.

        • Primary use:
        • Personal
         
        4.0

        Found the bulb

        By RobAndThePals

        from Fly Creek, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about PBB14 14-Watt Compact Fluorescent Bulb:

              It's a light bulb so either works or does not. I ordered an extra since it is such a specialty bulb. I was glad it was fairly easy to find. It arrived and worked so I'm happy.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons