PBF4 7" Expansion Ceiling Grille & Housing w/ Fluorescent Light, Uses 4" Duct Zoom

PBF4 7" Expansion Ceiling Grille & Housing w/ Fluorescent Light, Uses 4" Duct

SKU:PBF4

Brand: Fantech

Fantech
PBF4 has been discontinued.
Direct Replacement:
SKU: PBL74
Brand: Fantech
0

Resources

Specs

Size: 7"
Product Type: Grille w/ Housing
Duct Size: 4"
Warranty: 7-Year

Description for Fantech PBF4

If you need more than two ventilation points in a large bath simply add an extra Fantech Expansion Grille to Fantech's Dual Grille units. Fits between 2x6 construction

Includes:

  • One Ceiling Grille w/ Fluorescent Light
  • One Grille Housing w/ Damper
  • Four Hanger Bars
  • One 14-Watt Instant-On Fluorescent Bulb

PBF4 7" Expansion Ceiling Grille & Housing w/ Fluorescent Light, Uses 4" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechPBF4 7" Expansion Ceiling Grille & Housing w/ Fluorescent Light, Uses 4" Duct
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product easy to install

By Snowman

from Montreal, Qc, Canada

Verified Buyer

Comments about PBF4 7" Expansion Ceiling Grille & Housing w/ Fluorescent Light, Uses 4" Duct:

Discret looks, not as imposing as ceiling mount fans with light
Clear instructions
A bit expensive

Only negative is for imports to Canada, I would have liked to have other choice than UPS, they have to most expensive custom broking fees. USPS is much cheaper and as reliable.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers