PBH4 7" Expansion Ceiling Grille & Housing w/ Dimmable Halogen Light, Uses 4" Duct Zoom

PBH4 7" Expansion Ceiling Grille & Housing w/ Dimmable Halogen Light, Uses 4" Duct

SKU:PBH4

Brand: Fantech

Fantech
Qty Price
$78.95
/ each
$228.45 / box (3 units x $76.15)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 7"
Product Type: Grille w/ Housing
Duct Size: 4"
Warranty: 7-Year Warranty

Description for Fantech PBH4

If you need more than two ventilation points in a large bath simply add an extra Fantech Expansion Grille to Fantech's Dual Grille units. Fits between 2x6 construction

Includes:

  • One Ceiling Grille w/ Halogen light
  • One Grille Housing w/ Damper
  • Four Hanger Bars
  • One 50-Watt Halogen bulb

PBH4 7" Expansion Ceiling Grille & Housing w/ Dimmable Halogen Light, Uses 4" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechPBH4 7" Expansion Ceiling Grille & Housing w/ Dimmable Halogen Light, Uses 4" Duct
 
3.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great Product and price

By joemamanc

from Charlotte, NC

Verified Buyer

Comments about PBH4 7" Expansion Ceiling Grille & Housing w/ Dimmable Halogen Light, Uses 4" Duct:

Great prices and fast shipping! Thanks you!!

(0 of 1 customers found this review helpful)

 
1.0

Light not worth it

By me315

from Boston, MA

Verified Buyer

Comments about PBH4 7" Expansion Ceiling Grille & Housing w/ Dimmable Halogen Light, Uses 4" Duct:

I bought this set up as an alternative to having three ceiling fixtures in the toilet room (a/c heat, vent and light) This halogen is way too small for even a 4 x 6 toilet room at night. The company has a fluorescent alternative that is no better. An ok light for secondary lighting like in the middle of the night, the dimmer and halogen combo is good so you don't light up the place like it's daytime. Other than that..not worth it.

 
4.0

Good price

By Thor

from Long Valley NJ

Verified Buyer

Comments about PBH4 7" Expansion Ceiling Grille & Housing w/ Dimmable Halogen Light, Uses 4" Duct:

I installed the fan in my master bathroom and I love the fact that the only noise is from the sound of moving air. I purchased the two housing unit to ensure good coverage, the mirrors never even fog.The thermal protector in one of the lights was bad and made the light blink. [...].Be very careful when installing the fan unit. If you use screws (even very short ones) to attached the Y for the housing ducts the screws WILL hit the internal fan.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • PBH4 7" Expansion Ceiling Grille & Housing w/ Dimmable Halogen Light, Uses 4" Duct

    Q:

    Can I use this as an HRV exhaust over a shower stall?
    Asked on 4/14/2012 by New House Builder from Blue Hill Maine

    2 answers

    • VERIFIED BUYER

      A:

      Yes. There is a wet location baffle kit included with the unit. I have three of them installed in showers. I consider this a great location, as that's where all the steam is. I am using the CFL units rather than halogens, as CFL bulbs do not get hot like halogens do.

      Answered on 4/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes you can is listed for wet locations.
      PB110H Bath Fan with Dimmable Halogen Light
      110 CFM fan, one Ceiling Grille with Light, grille housing with damper, and 50-watt halogen bulb. Uses 4″ duct.
      UL Listed for wet locations.

      Answered on 4/15/2012 by Another PexSupply Customer
Displaying question 1

Do you have a question about this product?