PBV4 7" Expansion Ceiling Grille & Housing, Uses 4" Duct (Vent Only) Zoom

PBV4 7" Expansion Ceiling Grille & Housing, Uses 4" Duct (Vent Only)

SKU:PBV4

Brand: Fantech

Fantech
Qty Price
$36.25
/ each
$174.75 / box (5 units x $34.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Size: 7"
Product Type: Grille w/ Housing
Duct Size: 4"
Warranty: 7-Year Warranty

Description for Fantech PBV4

If you need more than two ventilation points in a large bath simply add an extra Fantech Expansion Grille to Fantech's Dual Grille units. Fits between 2x6 construction

Includes:

  • One Ceiling Grille
  • One Grille Housing w/ Damper
  • Four Hanger Bars

PBV4 7" Expansion Ceiling Grille & Housing, Uses 4" Duct (Vent Only)

REVIEW SNAPSHOT®

by PowerReviews
FantechPBV4 7" Expansion Ceiling Grille & Housing, Uses 4" Duct (Vent Only)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

PBV4 7 Ceiling grill

By Jim

from Raleigh, N C

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PBV4 7" Expansion Ceiling Grille & Housing, Uses 4" Duct (Vent Only):

        Exactly what I ordered and the product is has been used before and I am installing more.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • PBV4 7" Expansion Ceiling Grille & Housing, Uses 4" Duct (Vent Only)

          Q:

          How noisy is this fan?
          Asked on 7/29/2014 by LN from NC

          1 answer

          • VERIFIED BUYER

            A:

            This part is just the intake for a separate fan unit. The fan unit will have one or more inlets (so you can pull air from multiple locations. These units are typically mounted in attics or behind an access cover. The noise you hear depends mostly on how long the ducting is from the intake to the fan, the longer the duct, the quieter it is.

            Answered on 7/30/2014 by Anonymous
        Displaying question 1

        Do you have a question about this product?