PBW110 Exterior Wall Mount Bath Fan, 4" Duct (Vent Only) Zoom

PBW110 Exterior Wall Mount Bath Fan, 4" Duct (Vent Only)

SKU:PBW110

Brand: Fantech

Fantech
Qty Price
$158.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Duct Size: 4"
Product Type: Exterior Wall Mount Fan
Air Flow Capacity (CFM): 110
Features: Energy Star Qualified
Mount: Wall
Warranty: 7-Year

Description for Fantech PBW110

The Fantech Premium Bath Fan collection includes a trio of exhaust fans that are powered by exterior mounted wall fans. An excellent alternative when space is an issue or direct venting to the outside is required. Ideal for homes, condominiums and apartment complexes. Perfect for first floor powder rooms too. UL Listed for wet locations. Energy Star Qualified.

Includes:

  • 110 CFM Fan
  • One Ceiling Grille & Grille Housing w/ Damper

PBW110 Exterior Wall Mount Bath Fan, 4" Duct (Vent Only)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PBW110 Exterior Wall Mount Bath Fan, 4" Duct (Vent Only)

    Q:

    do you have the Sones rating on this Fan?
    Asked on 2/25/2011 by rog from san diego,ca

    1 answer

    • CUSTOMER CARE

      A:

      Fantech does not publish sone values for its remote mounting ventilators.

      Answered on 2/25/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?