PBW110F Exterior Wall Mount Bath Fan w/ Fluorescent Light, 4" Duct Zoom

PBW110F Exterior Wall Mount Bath Fan w/ Fluorescent Light, 4" Duct

SKU:PBW110F

Brand: Fantech

Fantech
Qty Price
$212.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Duct Size: 4"
Product Type: Exterior Wall Mount Fan
Air Flow Capacity (CFM): 110
Features: Energy Star Qualified
Mount: Wall
Warranty: 7-Year Warranty

Description for Fantech PBW110F

The Fantech Premium Bath Fan collection includes a trio of exhaust fans that are powered by exterior mounted wall fans. An excellent alternative when space is an issue or direct venting to the outside is required. Ideal for homes, condominiums and apartment complexes. Perfect for first floor powder rooms too. UL Listed for wet locations.

Includes:

  • 110 CFM Fan
  • One Ceiling Grille with Light
  • One Grille Housing w/ Damper
  • One 14-Watt Instant-On Fluorescent Bulb

PBW110F Exterior Wall Mount Bath Fan w/ Fluorescent Light, 4" Duct

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PBW110F Exterior Wall Mount Bath Fan w/ Fluorescent Light, 4" Duct

    Q:

    what is the max distance from grill/light to exterior fan motor
    PBW110F
    Asked on 11/3/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The maximum distance from the grill/light to the exterior fan motor is 5-5/16".

      Answered on 11/8/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?