Galvanized Steel Roof Cap, 12" Duct Zoom

Galvanized Steel Roof Cap, 12" Duct

SKU:RC12

Brand: Fantech

Fantech
Qty Price
$106.85
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Duct Size: 12"
Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech RC12

Roof Cap with damper flap closure, duct connection and screened exhaust opening.

Galvanized Steel Roof Cap, 12" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechGalvanized Steel Roof Cap, 8" Duct
 
3.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
4.0

Would buy again wish had black one

By Done

from Chicago

Verified Buyer

Comments about Galvanized Steel Roof Cap, 10" Duct:

Came slightly dented from shipping but was able to fix before install. Wish it came in black to blend in with roof.

  • Was this a gift?:
  • No
 
1.0

Fantech Roof Cap 6"

By Phil

from Phila. Pa

Verified Buyer

Comments about Galvanized Steel Roof Cap, 6" Duct:

Poor quality' 10 years ago I used Fantech because they were well constructed. Just ordered one and received one with a damper flap that did not seat and was mounted off center. In addition the screen did not cover opening which would allow wasps to make nest inside. They make a great fan system but should get someone else to manufacture their roof caps.

  • Was this a gift?:
  • No
 
5.0

Excellent Air Flow

By Ray

from Richmond VA

Verified Buyer

Comments about Galvanized Steel Roof Cap, 10" Duct:

We use this roof cap for venting kitchen hoods with high CFM air flow. Other roof caps on the market don't offer the this large of a discharge area and therefore tend to constrict the air flow from the blower.

  • Was this a gift?:
  • No
 
5.0

A 10" roof cap that will handle the high CFM

By Frank the Handyman

from Alabaster, AL

Verified Buyer

Comments about Galvanized Steel Roof Cap, 10" Duct:

Only roof cap I found that will handle my 10" duct and the 1200 CFM. Construction seems a bit light but we'll see how it works when I get it up on the roof. Also ordered the Z-FLEX 10" aluminum flexible duct in 10 ft lengths, SKU 1TLXXXX1010 which is working out fine.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
4.0

decent roofcap

By chris989

from las vegas

Verified Buyer

Comments about Galvanized Steel Roof Cap, 10" Duct:

the metal is light gauge but in all this is a decent roofcap. It is one of the only caps to allow the larger CFM for custom range hoods.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers