Roof Mount (Curb) 10" Centrifugal Duct Fan (753 CFM) Zoom

Roof Mount (Curb) 10" Centrifugal Duct Fan (753 CFM)

SKU:REC10XL

Brand: Fantech

Fantech
Qty Price
$382.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Duct Size: 10"
Product Type: Duct Fan
Voltage:
?
115v
RPM: 3250
Air Flow Capacity (CFM): 753
Rated Watts: 394
Max. Amps: 3.60
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech REC10XL

Fantech's REC Series direct drive centrifugal fans provide an excellent solution for residential or commercial ventilation applications where the fan must be mounted on the exterior of the building. REC models come with a flanged base for curb mounting.

With 100% speed controllablity, these multi-purpose fans can be used to move air from one or more venting points. Interior noise is not an issue because the fan motor is located outside the building envelope.

Features:

  • Galvanized steel housing features baked powder-coat finish (can be painted to match decor)
  • Unique external rotor motor has built-in thermal overload protection with automatic reset
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Excellent heat dissipation for long motor life
  • Suitable for airstream temperatures of up to 140° F
  • CSA Certified
  • Five-year warranty
**Note: Image depicts RE Series Roof Exhauster

Roof Mount (Curb) 10" Centrifugal Duct Fan (753 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechRoof Mount (Curb) 10" Centrifugal Duct Fan (753 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great fans

By Wadecker

from Mpls, MN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Roof Mount (Curb) 10" Centrifugal Duct Fan (753 CFM):

        I have some of these that have been working 24/7 for up to 20 years with out touching them. I go out of my way to use these. Nothing compares.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers