Roof Mount (Curb) 8" Centrifugal Duct Fan (409 CFM) Zoom

Roof Mount (Curb) 8" Centrifugal Duct Fan (409 CFM)

SKU:REC8XL

Brand: Fantech

Fantech
Qty Price
$234.25
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Duct Size: 8"
Product Type: Duct Fan
Voltage:
?
115v
RPM: 2800
Air Flow Capacity (CFM): 409
Rated Watts: 153
Max. Amps: 1.40
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech REC8XL

Fantech's REC Series direct drive centrifugal fans provide an excellent solution for residential or commercial ventilation applications where the fan must be mounted on the exterior of the building. REC models come with a flanged base for curb mounting.

With 100% speed controllablity, these multi-purpose fans can be used to move air from one or more venting points. Interior noise is not an issue because the fan motor is located outside the building envelope.

Features:

  • Galvanized steel housing features baked powder-coat finish (can be painted to match decor)
  • Unique external rotor motor has built-in thermal overload protection with automatic reset
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Excellent heat dissipation for long motor life
  • Suitable for airstream temperatures of up to 140° F
  • CSA Certified
  • Five-year warranty
**Note: Image depicts RE Series Roof Exhauster

Roof Mount (Curb) 8" Centrifugal Duct Fan (409 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons