RPE Series Heavy Duty Variable Speed Control with On/Off Switch (230V/10A) Zoom

RPE Series Heavy Duty Variable Speed Control with On/Off Switch (230V/10A)

SKU:RPE210

Brand: Fantech

Fantech
Qty Price
$44.85
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Product Type: Control
Voltage:
?
230v
Amperage:
?
10
Warranty: 5-Year Warranty

Description for Fantech RPE210

Heavy duty rotary type variable speed controller with on/off switch. Brushed aluminum switch plate and screws included.

RPE Series Heavy Duty Variable Speed Control with On/Off Switch (230V/10A)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • RPE Series Heavy Duty Variable Speed Control with On/Off Switch (230V/10A)

    Q:

    Can I use this switch on a 120V whole house fan motor?
    Asked on 6/5/2012 by Trailhead701 from Canton, Ohio

    1 answer

    • CUSTOMER CARE

      A:

      No, this switch is rated for 230 Volt.

      Answered on 6/22/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?