RSK Series 5" Duct Backdraft Damper Zoom

RSK Series 5" Duct Backdraft Damper

SKU:RSK5

Brand: Fantech

Fantech
Qty Price
$12.95
/ each
$124.50 / box (10 units x $12.45)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Duct Size: 5"
Material: Galvanized Steel
Lightweight Aluminum
Type: Spring Loaded
Warranty: 5-Year Warranty

Description for Fantech RSK5

Backdraft dampers with galvanized steel collar and lightweight aluminum damper blades. Spring loaded for positive closure.

RSK Series 5" Duct Backdraft Damper

REVIEW SNAPSHOT®

by PowerReviews
FantechRSK Series 4" Duct Backdraft Damper
 
4.4

(based on 59 reviews)

Ratings Distribution

  • 5 Stars

     

    (38)

  • 4 Stars

     

    (11)

  • 3 Stars

     

    (6)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (3)

95%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

No more cold drafts in the kitchen

When my house was built, the gas cooktop was vented out through the slab by an 8" PVC pipe which was just left as an open bricked in hole in the ground. I...Read complete review

When my house was built, the gas cooktop was vented out through the slab by an 8" PVC pipe which was just left as an open bricked in hole in the ground. I covered it with a metal chimney cap to keep pests out, but every winter the cold air blows in through the downdraft on the stove.

This 8" damper slid right into the PVC pipe perfectly creating an excellent seal and opens properly when the down draft exaust fan turns on. When the fan stops the damper shuts tight and no more drafts in the kitchen.

VS

Most Liked Negative Review

 

Not perfect, but worth the cost savings

The hinge springs that are used on this product are not up to the task of closing the butterfly valves fully. They just aren't strong enough. I added a simple 3" long linear...Read complete review

The hinge springs that are used on this product are not up to the task of closing the butterfly valves fully. They just aren't strong enough. I added a simple 3" long linear spring in the .8-1lb pull range between the 2 valve sides and now it works perfectly: total cost was still far less than the more expensive back draft dampers that come with the stronger return springs already installed.

Reviewed by 59 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Perfect for my application

By BCW

from Evansville IN

Verified Buyer

Comments about RSK Series 4" Duct Backdraft Damper:

I used this backdraft damper on my dryer vent. The flapper for the typical dryer vent doesn't seal well. I added this backdraft damper to keep hot moist air from being drawn into the dryer. It works great.

 
5.0

Works as it should

By DONE

from Chicago

Verified Buyer

Comments about RSK Series 10" Duct Backdraft Damper:

Does what it needs to.

 
3.0

Good but not great

By Reliable Scott

from Chicago

Verified Buyer

Comments about RSK Series 6" Duct Backdraft Damper:

This product would be so much easier to use if it had a longer hoising, especially on the outflow side. The fact that the butterfly can extend past the housing means that addition pipe must be added when connecting to flex, like in the case of high volume bath fans. Also, the springs are fairly weak.

 
4.0

up duc

By Mingo

from Fort Mohave,Az

Verified Buyer

Comments about RSK Series 10" Duct Backdraft Damper:

I used this product to vent my evap cooler to the attic.
I like the way that they close when not using the evap cooler.
I ran into a problem when the two halfs flopped over and left half of an opening. I put a centering restrictor in duct only allowing the halves to open half way, now they both open and close without flipping over.

 
4.0

good product

By Crankster

from NH

Verified Buyer

Comments about RSK Series 6" Duct Backdraft Damper:

Nice very soft silicone rubber sealing gasket actually provides tight seal. Needs to be installed vertically so gravity provides seal.

 
3.0

Weak spring

By Too Much Too Do

from VA

Verified Buyer

Comments about RSK Series 6" Duct Backdraft Damper:

spring will not keep the flaps closed if not in a vertical position. I actually installed a stronger spring to help keep flaps closed.

 
5.0

Works as Described

By Robert

from Windsor Locks, CT

Verified Buyer

Comments about RSK Series 4" Duct Backdraft Damper:

Installed damper in my upstairs bathroom which on stormy windy days would cause the factory plastic damper to open and close creating unwanted noise with my low sone bath fan. Works very good.

 
5.0

Works Perfectly in Exhaust Duct From Cooktop Vent Hood

By Papa

from Lufkin, Texas

Verified Buyer

Comments about RSK Series 8" Duct Backdraft Damper:

I installed an 8" vent pipe from our cooktop vent hood out through the attic and through the roof. We were getting a large volume of cold air from the outside blowing down the vent pipe and into the kitchen through the vent hood. This damper was easy to install by cutting into the duct work and inserting it inside the duct in the attic above the hood. It works perfectly. No more backdraft.

 
5.0

well-built product

By Big Dog

from Fruitland, Idaho

Verified Buyer

Comments about RSK Series 6" Duct Backdraft Damper:

I moved into a mobile home that had no damper in either bathroom. I was losing a lot hot air. Purchased two dampers that arrived quickly and were well-built. I was surprised by the low price and shipping.

 
5.0

Great Product

By RJ

from NC

Verified Buyer

Comments about RSK Series 5" Duct Backdraft Damper:

Great folks to work with!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 26 Answers
Displaying questions 1-8
  • RSK Series 8" Duct Backdraft Damper

    Q:

    What are the dimensions? (Depth)
    Asked on 4/9/2016 by JJ from Dunedin, FL

    2 answers

    • VERIFIED BUYER

      A:

      8 in dia, i.e., will fit in a pipe with internal diameter 8.0 inches.
      The length (end to end)is 3-1/8 in.

      Answered on 4/10/2016 by Anonymous
    • VERIFIED BUYER

      A:

      When you slide it in between two pieces of 8” pipe only about 1 1/2” of it is exposed between the 2 pieces of pipe.

      Answered on 4/10/2016 by Anonymous
  • RSK Series 4" Duct Backdraft Damper

    Q:

    Could this be used in a gas water heater exhaust in order to prevent back drafts?
    Asked on 12/20/2014 by Trying to solve problem from Mich

    1 answer

    • CUSTOMER CARE

      A:

      you should check w the manufacturer of your water heater, it may not push enough air pressure to open the damper.

      Answered on 12/24/2014 by Supplyhouse Staff from New York
  • RSK Series 6" Duct Backdraft Damper

    Q:

    Is this damper installed between to motor and the grill, or between the motor and the outside exhaust?
    Asked on 2/5/2014 by DIY Joe from Ny

    6 answers

    • VERIFIED BUYER

      A:

      The damper is designed to be installed in a vertical duct before the motor.

      Answered on 2/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Hello,
      I'm not sure what unit you are using, but I installed 4 of these valve/dampers on my air exchanger. I mounted them on the outside of the unit where the ductwork attaches to the unit. They are just to reduce the back flow of cool air back into the unit when the unit is not running. I don't run my exchanger very often, but so far the dampers have worked well.
      Hope this helps,

      Answered on 2/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      For me, the damper is installed with a kitchen range hood. So the damper is between the motor/fan and the exhaust.
      Ron
      Sent from my iPhone

      Answered on 2/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You install it on the intake side. Between the intake and the unit. It is suppose to close when the unit is off so no outside air gets into the unit. The spring on the doors are a little weak and it does not close all the way. I also recommend installing the extra filter unit they have. It traps all out side dirt from getting into the unit. Hope this helps.

      Answered on 2/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I have it between the motor and outside exhaust, to prevent cold air from seeping into the system. Works quite well.
      Sent from my iPad

      Answered on 2/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You can put it anywhere in the exhaust line. I try to locate it wherever the insulation is so that you might minimize conductive heat loss from cold air entering through your duct.
      Kevin Murphy

      Answered on 2/6/2014 by Anonymous
  • RSK Series 4" Duct Backdraft Damper

    Q:

    Can I install this between my dryer and an exhaust duct that has other dryers attached to the exhaust duct. I am in condo on 2nd floor. When other dryers run, their exhaust comes inside my dryer and into the unit with smells and heat. My concern is that if other dryers are running and mine is not that the damper may work fine, but if I run my dryer when others are also running I am concerned that the damper may not open and vent my dryer
    Asked on 7/25/2013 by John the handyman from Miami, FL

    10 answers

    • VERIFIED BUYER

      A:

      works fine in two locations for me

      Answered on 7/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      this product should not be used for a dryer vent due to lint build up and possible blockage. I suggest installing a fan tech booster in line fan that should be wired to run weather 1 or more dryers are running.

      Answered on 7/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I don't think that this 4" Duct Backdraft Damper is designed to handle lint from driers. I am using it to prevent backdrafts with a room exaust fan. The application you plan will make it inaccessible for cleaning and may result in a fire. The danger is that this damper will get lint build up on the wire axle. Blown lint collecting on the axle may result in the damper getting stuck in the closed position. Without free air flow the dryer can overheat igniting any lint in the dryer and/or ducts. Dampers exist that are designed for handling lint like the "Cape Backdraft Damper".
      It might be that you have a damper on your dryer but it is clogged with lint and stuck in the open position. Cleaning of the vent is a regular maintanence procedure that should be followed in any case. There are likely local code requirements that were not met by this installation if you have no damper installed. The common pipe needs to be much larger thatn 4", and all dryers connected to it are supposed to have backdraft dampers.

      Answered on 7/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      John...
      No, sorry, the pressure from the other dryers will keep this from opening, just as you thought. A solenoid operated or motorized damper is what you need.
      Another thing to consider...I had this same problem crop up with a condo owner who is a client of mine. We ended up using a Fantech dryer booster fan, which runs only when the dryer is on. Worked like a charm.
      Good luck,
      Erik Klaproth
      Sent from Windows Mail

      Answered on 7/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I think there's a danger this in-line damper will become clogged with lint
      if not cleaned on a VERY regular basis. If that happens it will not only
      cease to stop back drafts but can also become a fire hazard. (I think some
      building codes do not even allow sheet metal screws to protrude into clothes
      dryer ducts for fear they will collect lint.)
      The other unknown is your condo complex might have a partially clogged "main
      duct" that carries dryer exhaust from each condo to a point outside the
      building. Your problem may simply be the result of neighbor's exhaust
      following the path of least resistance into your condo, and the problem
      might disappear entirely if the main duct (or point where the main duct
      exits the building) is properly cleaned out.

      Answered on 7/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Your concern is valid, it all comes down to how much pressure you can
      develop across the damper. I think that your chance of success is very high.
      The reason is that you currently use the dryer without regard to who else is
      also using their dryer, so you obviously can provide flow into the main duct
      regardless of other users. The flow is also adequate to keep the vent
      thermostat in your dryer from shutting the dryer down due to high vent
      temperatures i.e. just normal operation. Therefore, when your dryer starts
      it will easily overcome the main duct pressure and begin to open the damper.
      The air pressure immediately equalizes on both sides of the damper. The
      damper vanes then just act like "sails" and the air flow holds them open.
      They are frequently flat against each other right in the middle of the pipe
      during operation. That would not necessarily be the case if you install the
      damper with the shaft horizontal as the picture below . With this
      installation the lower vane must also open against gravity. This is not
      desirable. Install the damper in a horizontal run of pipe or plastic duct
      and set the vane axle so it is vertical. This damper should do everything
      you need! Good Luck!
      Norm
      http://s3.pexsupply.com/images/products/large/rsk4-2.jpg

      Answered on 7/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I used the damper to prevent a draft coming in to the house from the outside when it was windy through my cooker hood. It works very well, you hear it snap shut when the fan on the hood turns off and it stopped the draft dead in it's tracks. If your dryer has enough force it will open easily in the intended direction. Does you dryer have a fan to exhaust the hot air, if it does then you should use this product. If not then select one that does not have the spring mechanism to force it closed, that will acommplish the desired outcome.

      Answered on 7/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      To be honest with you I can't answer your question with certainty. I will
      tell you that for my application I have had no issues and it may give you
      some insight into what you are trying to do and if it would work.
      I use the vent to block cold air from back flowing into my house from the
      exhaust fan on my gas range. The exhaust fan is approximately 8 - 10 feet
      from the damper and then another 4 - 5 feet to the exhaust on the side of
      the house. This is a pretty large run. When the fan is on and
      smoke/exhaust is being pushed through the vent and the damper I have never
      had any problem. The spring on damper does not offer too much resistance.
      I think that it would still work for your application even if the
      neighbor's driers are running.
      Worst case scenario you're out a couple of dollars and you have to remove
      the damper from your vent. I don't think it would take much effort to test
      out your theory.
      Hope this helps.

      Answered on 7/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This damper is very easy to open. The springs do not provide much
      resistance so it should not be a problem for your drier to open it.

      Answered on 7/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi. This damper may do just what you are trying to achieve. It needs
      very little force to open and it has a bit of a seal to keep it shut on
      back draft - it seats quite well. I am using it successfully with a duct
      fan, which I believe has less flow/pressure than a dryer does.
      Hopefully, this will solve the annoyance with air coming back to your
      place from the neighbors.
      Ideally, each dryer would be vented individually, but... that is beyond
      your control.

      Answered on 7/26/2013 by Anonymous
  • RSK Series 4" Duct Backdraft Damper

    Q:

    Will this backdraft damper work at the vertical position of the Y adapter for an inline bathroom ventilator (FR110)? Will it fit inside the top of the adapter or is a adapter collar needed?
    Asked on 7/26/2012 by DD

    3 answers

    • VERIFIED BUYER

      A:

      The RSK damper will work in both a horizontal or vertical position. These
      are well made and do a great job doing what they are designed to do, stop
      the back draft.

      Answered on 7/26/2012 by Anonymous
    • CUSTOMER CARE

      A:

      If you are using an FR110 I would not suggest splitting the Fan into 2 areas. I am not exactly sure if it will mate up to the Y exactly; I would put it in the duct up the line.

      Answered on 7/31/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      There is a good chance it will work in the vertical position. Depending upon
      whether you want it to open in the up position or the down position will
      make a big difference. Also, I was able to shorten the damper I used by just
      cutting off a ring of damper duct on the upstream side with no problems. It
      would then fit in a tight location.

      Answered on 8/1/2012 by Anonymous
  • RSK Series 6" Duct Backdraft Damper

    Q:

    I'm looking for a backdraft damper I can use with a kitchen hood. From the hood my duct goes vertical at first, turns horizontal then vertical again. Can this damper be installed in the vertical section with airflow UP? I noticed some comments on the springs on this model not always closing the flaps tightly. I would think if the butterfly is pushed up by the airflow it would drop back nicely when the fan shuts off. Are there any problems using an inline butterfly type damper with a stove hood (ie:do they gum up)? I do have a flapper on the external vent but it doesn't close completely and I don't want cold air backflow when the fan is off. Thanks.
    Asked on 3/25/2011 by DIY from Cary, NC

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, you can use these dampers going vertically. You can only use them in a horizontal run if the hinge pin is vertical. They are spring-loaded, so they shouldn't get gummed up.

      Answered on 3/29/2011 by PexSupply Staff from NY
  • RSK Series 6" Duct Backdraft Damper

    Q:

    can this be installed vertical with a downward thrust
    Asked on 1/17/2011 by Anonymous from anaconda, mt

    1 answer

    • CUSTOMER CARE

      A:

      The product would not work in a vertical downward thrust application.

      Answered on 1/21/2011 by PexSupply Staff from NY
  • RSK Series 4" Duct Backdraft Damper

    Q:

    Is this product safe to use in a GAS DRYER duct ?
    Asked on 1/7/2011 by ng0n from kc,mo

    2 answers

    • CUSTOMER CARE

      A:

      We do not recommend using a backdraft in a dryer booster system. Lint would get caught on it and restrict the line.

      Answered on 1/20/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I would not put one in as it would collect lint and be a fire hazard. Also the foam gasket might not hold up to the heat and also be a fire hazard. I think the louvered vent on the outside wall is your best bet.

      Answered on 2/17/2011 by BilltheEngineer from Smithtown, NY
Displaying questions 1-8

Do you have a question about this product?