RTS2 20 Minute Pushbutton Timer (LED) Zoom

RTS2 20 Minute Pushbutton Timer (LED)

SKU:RTS2

Brand: Fantech

Fantech
Qty Price
$14.35
/ each
$138.50 / box (10 units x $13.85)
In Stock! Ships in 24-48 Hours
(58 Available)
0

Resources

Specs

Product Type: Pushbutton Timer
Warranty: 2 Years

Description for Fantech RTS2

Features:

  • 20-Minute Timer with LED Light
  • Boosts system to high speed with the touch of a button
  • Up to five can be used with one system
  • Use in bathrooms, kitchens, laundry
NOTE 1: Compatible w/ SHR/VHR/SER Series Only. Do Not Use With EDF5

NOTE 2: Wall controls and timers are not compatible on all series. Check individual HRV/ERV for control compatibility

RTS2 20 Minute Pushbutton Timer (LED)

REVIEW SNAPSHOT®

by PowerReviews
FantechRTS2 20 Minute Pushbutton Timer (LED)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

fast service

By geodon

from Janesville WI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about RTS2 20 Minute Pushbutton Timer (LED):

        great price, quick shipping I would do it again

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        4.0

        good

        By magus57

        from thunder bay Canada

        Verified Buyer

        Comments about RTS2 20 Minute Pushbutton Timer (LED):

        very good

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • RTS2 20 Minute Pushbutton Timer (LED)

          Q:

          I see that this is for the Fantech HRV/ERV, but is it just a simple timer that could be used with any 24V device? Could it be use to control a 24V fan?
          Asked on 5/30/2013 by Gary from NM

          1 answer

          • VERIFIED BUYER

            A:

            No it can't. Reason being is that there are no "guts" to this "timer". This is really just a button and a light to complete a circuit, all the timer controls are within the HRV/ERV. So it doesn't actually time anything....
            Bryan

            Answered on 5/31/2013 by Anonymous
        Displaying question 1

        Do you have a question about this product?