RTS3 20/40/60 Minute Pushbutton Timer Zoom

RTS3 20/40/60 Minute Pushbutton Timer

SKU:RTS3

Brand: Fantech

Fantech
Qty Price
$27.55
/ each
$265.50 / box (10 units x $26.55)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Product Type: Pushbutton Timer
Warranty: 2 Years

Description for Fantech RTS3

Features:

  • 20-40-60 Min. Boost Timer
  • Press button once to energize system to high speed for 20 minutes
  • Press button twice, unit will run for 40 minutes on high speed
  • Press button three times for 60 minutes of high speed
  • Up to five can be used with one system
NOTE 1: Compatible w/ SHR/VHR/SER Series Only. Do Not Use With EDF5

NOTE 2: Wall controls and timers are not compatible on all series. Check individual HRV/ERV for control compatibility

RTS3 20/40/60 Minute Pushbutton Timer

REVIEW SNAPSHOT®

by PowerReviews
FantechRTS3 20/40/60 Minute Pushbutton Timer
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great product

By bsr systems inc

from Augusta, Maine

Verified Buyer

Comments about RTS3 20/40/60 Minute Pushbutton Timer:

Great product graet price

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • RTS3 20/40/60 Minute Pushbutton Timer

    Q:

    Is this a 2 wire switch.
    Asked on 1/22/2014 by Dave

    1 answer

    • VERIFIED BUYER

      A:

      No. This is a three wire switch.
      Here is the manual showing the wiring diagram: http://s3.pexsupply.com/product_files/install-rts3.pdf
      Hope this helps.

      Answered on 1/23/2014 by Anonymous
Displaying question 1

Do you have a question about this product?