SCD Series Variable Speed Control, Slide Control with On/Off Switch (5A) Zoom

SCD Series Variable Speed Control, Slide Control with On/Off Switch (5A)

SKU:SCD5

Brand: Fantech

Fantech
Qty Price
$51.25
/ each
$247.25 / box (5 units x $49.45)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Product Type: Control
Voltage:
?
115v
Amperage:
?
5
Warranty: 5-Year Warranty

Description for Fantech SCD5

Slide type variable speed controller with on/off switch. White Decora-style switch plate and screws included. Fits standard single gang box.

SCD Series Variable Speed Control, Slide Control with On/Off Switch (5A)

REVIEW SNAPSHOT®

by PowerReviews
FantechSCD Series Variable Speed Control, Slide Control with On/Off Switch (5A)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good control

By Rick the fan man

from Davenport Fl.

Verified Buyer

Comments about SCD Series Variable Speed Control, Slide Control with On/Off Switch (5A):

I put this speed control on a Fantech exhaust for my range hood. It works great.

 
4.0

product as described and delivered on ti

By SCS

from colorado

Verified Buyer

Comments about SCD Series Variable Speed Control, Slide Control with On/Off Switch (5A):

worked as described

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • SCD Series Variable Speed Control, Slide Control with On/Off Switch (5A)

    Q:

    Is there an electronic version of this switch without the mechanical slider?
    Asked on 4/19/2012 by Steve from Canada

    1 answer

    • CUSTOMER CARE

      A:

      Fantech does not offer a switch like this.

      Answered on 4/20/2012 by PexSupply Staff from NY
  • SCD Series Variable Speed Control, Slide Control with On/Off Switch (5A)

    Q:

    Can this switch be used with the Fantech RE 8 XL?
    Asked on 11/27/2011 by Jeff from San Diego, Ca.

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 11/29/2011 by PexSupply Staff from NY
    • A:

      Yes. The switch only controls the amps/volts/watts going to a motor. Unless a motor is computer controlled, any switch will be compatible.

      Answered on 12/12/2011 by Anonymous from None
  • SCD Series Variable Speed Control, Slide Control with On/Off Switch (5A)

    Q:

    Is the on/off switch function separate from the slider, like in some light dimmers? Or does the slider when slid all the way down also turn the fan off? Does the fan start out at low speed and then get faster as the slider is moved upwards? Or can the slider be left at any speed, and a separate on/off switch will start up the fan at that speed?
    Asked on 3/21/2011 by Anonymous

    1 answer

Displaying questions 1-3

Do you have a question about this product?