SE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.) Zoom

SE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.)

SKU:SE704N

Brand: Fantech

Fantech
Qty Price
$467.95
/ each
$903.90 / box (2 units x $451.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Duct Size: 4"
Voltage:
?
115v
Hertz: 60
Amperage:
?
0.36
Wattage:
?
40
Length (Inches): 18-7/16"
Width (Inches): 10-1/8"
Height (Inches): 17.25
Speeds: 1
Max Airflow (CFM): 78
Min Airflow (CFM): 32
Air Flow Capacity (CFM): 61
Weight (lbs): 25 lbs
Warranty: 7-Year Limited Warranty on Motor
5-Year Limited Warranty on Enthalpic Core
5-Year Limited Warranty on Electrical Components

Description for Fantech SE704N

Energy Recovery Ventilators are complete whole house ventilation systems that incorporate a supply motor and an exhaust motor in one unit. The supply motor draws fresh air in from the outside and the exhaust motor pushes stale contaminated air out . The two air streams are separated by a core. The enthalpic core of the ERV transfers heat and moisture from the incoming air to the outgoing air. The air brought into the living area is cooled and the humidity is reduced for maximum comfort. The load on your air conditioner is less and you save on cooling costs. Energy Recovery Ventilators are designed for warmer, humid climates with longer cooling seasons.

Features:

  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Enthalpy core
  • Super compact size
  • Includes easy-mount wall bracket
  • Single speed ventilation
  • No defrost or drain pan needed
  • No controls needed
  • No balancing required
  • Easy access service door
  • 3' plug-in power cord
  • (2) Electrostatic filters (washable)
  • 61 CFM (29 L/s) at 0.3" w.g. or 50 CFM (24 L/s) at 0.4" w.g.
  • 4" side port duct connections
  • Unit can be installed in any position
Note: This model has no defrost and is not recommended for climates that experience freezing conditions for long periods.

SE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
FantechSE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

works well

By eric

from south west wa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.):

        works well, heat exchanger doesn't work as well as hoped. Just make sure you use as many exhaust ports as fresh air ports or it will be noisy

        • Was this a gift?:
        • No
         
        5.0

        So far, so good

        By Noname

        from Maine

        Verified Buyer

        Comments about SE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.):

        I installed this little unit as a ventilator to reduce the stale air in my basement without freezing the place in winter. It's quiet, extremely simple, and seems to do a good job of pre-warming the intake air with the exhaust.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        Displaying question 1

        Do you have a question about this product?