SER Series Energy Recovery Ventilator, 8" Side Ports (up to 6,000 Sq. Ft.) Zoom

SER Series Energy Recovery Ventilator, 8" Side Ports (up to 6,000 Sq. Ft.)

SKU:SER3204N

Brand: Fantech

Fantech
Qty Price
$1,619.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Resources

Specs

Duct Size: 8"
Voltage:
?
120v
Hertz: 60
Amperage:
?
2.5
Length (Inches): 27-7/8"
Width (Inches): 17-3/8"
Height (Inches): 20.5
Speeds: 3
Air Flow Capacity (CFM): 60-240
Max Airflow (CFM): 240
Min Airflow (CFM): 60
Weight (lbs): 80 lbs
Warranty: 7-Year Limited Warranty on Motor
5-Year Limited Warranty on Enthalpic Core
5-Year Limited Warranty on Electrical Components

Description for Fantech SER3204N

Energy Recovery Ventilators are complete whole house ventilation systems that incorporate a supply motor and an exhaust motor in one unit. The supply motor draws fresh air in from the outside and the exhaust motor pushes stale contaminated air out . The two air streams are separated by a core. The enthalpic core of the ERV transfers heat and moisture from the incoming air to the outgoing air. The air brought into the living area is cooled and the humidity is reduced for maximum comfort. The load on your air conditioner is less and you save on cooling costs. Energy Recovery Ventilators are designed for warmer, humid climates with longer cooling seasons.

Features:

  • Powder coated 22-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • German manufactured motors with backward incline impellers
  • Enthalpy core
  • Compact design
  • No balancing required
  • No defrost and drain pan needed
  • Three speeds
  • Electrostatic filters (washable)
  • 60-240 CFM (28-113 L/s) at 0.4" w.g.
  • 3' plug-in power cord
  • 8" side port duct connections
  • Ideal for garage, attic, basement or mechanical room installations
Note: This model has no defrost and is not recommended for climates that experience freezing conditions for long periods.

PLEASE NOTE: The product weighs 80 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SER Series Energy Recovery Ventilator, 8" Side Ports (up to 6,000 Sq. Ft.)

Q&A: Ask the Questions, share answers