SGHL Series Galvanized/Stainless Steel Range Hood Liner, 36" Wide Zoom

SGHL Series Galvanized/Stainless Steel Range Hood Liner, 36" Wide

SKU:SGHL36

Brand: Fantech

Fantech
Qty Price
$485.75
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Galvanized/Stainless Steel Range Hood Liner
Material: Stainless Steel
Galvanized Steel
Width (Inches): 36"
Height (Inches): 18
Warranty: 5-Year Warranty

Description for Fantech SGHL36

SGHL Series range hood liners are made from commercial grade 304, 22-gauge stainless steel fascia and galvanized steel body. They feature built-in infinite speed control for the fan, washable aluminum filters and dimmable halogen lights (bulbs included). UL approved.

SGHL Series Galvanized/Stainless Steel Range Hood Liner, 36" Wide

REVIEW SNAPSHOT®

by PowerReviews
FantechSGHL Series Galvanized/Stainless Steel Range Hood Liner, 30" Wide
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        4.0

        Nice but a few problems

        By Ortep

        from Columbia, MO

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SGHL Series Galvanized/Stainless Steel Range Hood Liner, 30" Wide:

              Used with a roof-mounted fan in a custom wood hood.

              Pros:

              Installed easily with consistent dimensions all around.

              Well-constructed of sturdy material.

              Intake area covers most of unit.

              Two large filters that can be washed in dishwasher.
              Well-directed dimmable lights (halogen, might replace with LED).

              Easy to see and use fan and light controls. (Another reviewer suggested different knobs for the light and fan – not a bad idea.)

              Cons:

              Came poorly packed with thin Styrofoam plates at each end in a flimsy box. Looks like it got dinged in transit toward the unprotected center of the unit, fortunately not in a visible or critical location.

              The filter fit is very tight. They go into slots at the front and back. To get them in the filter must be pulled forward into the front slot to clear the lip of the back slot. That part works well but the two filters are side-by-side with no separator and the side-to-side fit is very tight. As the filters are somewhat flexible it is very hard to get them to lie evenly. One tends to ride on top of the other.

              The duct connector was too far back for my install. I was installing this against a wall with a short run of duct to the roof fan. I would have liked to put in a silencer but as these are a couple inches larger than the duct there wasn't the clearance against the wall. (The run was also too short.)

              The fan speed does not go as low as I would like. Don't know if this is a limit of the fan or controller.

              Overall, we are very happy with this unit. Looks nice and works well.

              • Was this a gift?:
              • No
               
              4.0

              Very low profile

              By DIY_Bill

              from Blue Ridge Parkway NC

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about SGHL Series Galvanized/Stainless Steel Range Hood Liner, 36" Wide:

                    I selected this hood because of its low profile (about 4 inches thick, top to bottom). The controls and features work as advertized. Due to my unique installation I had to modify the duct connection from the factory provided 8 inch round collar to a rectangular 8 inches by 12 inches opening, offset from the original 8 inch round collar. It was rather difficult to remove the factory installed collar as it was welded to the hood box, but the use of heavy snips and beefy pliers allowed me to overcome the spot welds. Additional modifications were also required to cut the 8 x 12 inch opening for my custom duct connection. The light and fan controls are not labled, so it takes a little familiarization time to to know which knob does what (Fantect should use different shaped knobs or knobs with embossed icons to distinguish these two controls.

                    The hood and associated ducting is fully functional, but I still need to create a custom frame to surround the hood and conceal the galvanized sides. I would have prefered if Fantch had designed this unit to show a full stainless steel wall on all four sides instead of exposing a lot of galvanized steel.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    SGHL 30 Hood Liner

                    By Fergy1

                    from Springfield,Mo.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about SGHL Series Galvanized/Stainless Steel Range Hood Liner, 30" Wide:

                          Hood is very nice and clean lines. The filters were hard to remove and had to pound them down with a mallet,now they fit tight but they are removable.
                          Coupled with the 6XL fan it moves a lot of air.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 2 Answers
                          Displaying questions 1-2
                          • SGHL Series Galvanized/Stainless Steel Range Hood Liner, 36" Wide

                            Q:

                            Does the hood liner have a heat sensor to turn the fan on if it senses excessive heat on the stove top?
                            Asked on 5/24/2011 by Foofy

                            1 answer

                            • CUSTOMER CARE

                              A:

                              No, it does not.

                              Answered on 5/25/2011 by PexSupply Staff from NY
                          • SGHL Series Galvanized/Stainless Steel Range Hood Liner, 36" Wide

                            Q:

                            what is the depth of the hood? and the cfm?
                            Asked on 1/10/2011 by debbi from santa cruz ca

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The SGHL36 is 4 inches in depth with an additional 3-inch duct collar. The hood does not have a CFM rating.

                              Answered on 1/21/2011 by PexSupply Staff from NY
                          Displaying questions 1-2

                          Do you have a question about this product?