Description
The SHR 11004 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:
  • Powder coated 20-gauge galvanized steel cabinets
  • Fully insulated with 1" foil-faced fiberglass insulation to prevent condensation
  • Blowers - (4) German manufactured, factory balanced ebm motors w/ backward curved impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-pull configuration
  • Three speeds
  • Fan shutdown defrost
  • (6) Electroplastic washable filters
  • 550-1,050 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side
Read more
Specs
Application:
Commercial
Duct Size:
8" X 20"
8"
20"
Voltage:
120v
Hertz:
60
Amperage:
11
Blower:
120v
60 Hz
2.7 Amps
Phase:
1
Min Airflow (CFM):
550
Max Airflow (CFM):
1050
Length (Inches):
36.3"
Air Flow Capacity (CFM):
550-1050
Width (Inches):
51.4"
Height (Inches):
24
Speeds:
3
Weight (lbs):
252 lbs
Warranty:
3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A