SHR Series Commercial Heat Recovery Ventilator w/ Recirculation Defrost (550-1,050 CFM) Zoom

SHR Series Commercial Heat Recovery Ventilator w/ Recirculation Defrost (550-1,050 CFM)

SKU:SHR11005R

Brand: Fantech

Fantech
Qty Price
$2,533.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Commercial
Duct Size: 8" X 20"
8"
20"
Voltage:
?
120v
Hertz: 60
Amperage:
?
11
Blower: 120v
60 Hz
2.7 Amps
Phase: 1
Min Airflow (CFM): 550
Max Airflow (CFM): 1050
Length (Inches): 46.5"
Air Flow Capacity (CFM): 550-1050
Width (Inches): 51.4"
Height (Inches): 24
Speeds: 3
Weight (lbs): 267 lbs
Warranty: 3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components

Description for Fantech SHR11005R

The SHR 11004 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. The SHR11005R is especially design for applications that require a fresh air motorized shut off damper and a fifth port to recirculate indoor air. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:

  • Powder coated 20-gauge G90 galvanized steel cabinets
  • Fully insulated with 1" foil-faced fiberglass insulation to prevent condensation
  • Blowers - (4) maintenance free Ebm-Papst motors w/ backward motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-push configuration
  • Three speeds
  • Recirculation defrost desgin
  • MERV1 washable filters
  • 550-1,050 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side
  • By-Pass Module (BPM0820) for recirculation

PLEASE NOTE: The product weighs 267 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SHR Series Commercial Heat Recovery Ventilator w/ Recirculation Defrost (550-1,050 CFM)

Q&A: Ask the Questions, share answers