SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (640-1,410 CFM) Zoom

SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (640-1,410 CFM)

SKU:SHR14104

Brand: Fantech

Fantech
Qty Price
$2,449.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
5

Specs

Application: Commercial
Duct Size: 24"
8" x 24"
8"
Voltage:
?
120v
Hertz: 60
Amperage:
?
10.8
Blower: 115v
60 Hz
2.7 Amps
Phase: 1
Min Airflow (CFM): 640
Max Airflow (CFM): 1410
Air Flow Capacity (CFM): 640-1410
Length (Inches): 25.7"
Width (Inches): 51.4"
Height (Inches): 35
Speeds: 3
Weight (lbs): 276 lbs
Warranty: 3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components

Description for Fantech SHR14104

The SHR 14104 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:

  • Powder coated 20-gauge G90 galvanized steel cabinets
  • Fully insulated with 1" foil-faced high density foam for condensation control
  • Blowers - (4) maintenance-free Ebm-Papst backward inclined motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-push configuration
  • Three speeds
  • Fan shutdown defrost
  • MERV1 washable filters
  • 640-1,410 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side

PLEASE NOTE: The product weighs 276 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (640-1,410 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons