Description
The Fantech SHR14105R is designed to provide an economical solution for high humidity applications such as indoor swimming pools, spas and fitness facilities. The higher humidity generation rate in these applications leads to annoying window condensation, mold and structure deterioration. It's designed to reduce the occurrence of condensation in the indoor environment by first operating in recirculation mode, moving air around the structures, sweeping windows dry and eliminating troublesome cold spots, then switching to air exchange mode as needed. Air exchange mode simply exhausts humid air to the outside and replaces it with drier air from outside. The airstreams are separated by an energy efficient heat recovery core which uses the energy in the exhaust air to lower the load on the HVAC system. Automatic defrost and provisions for condensation are standard.

Features:
  • Powder coated 20-gauge G90 galvanized steel cabinets
  • Fully insulated with 1" & 2" on outdoor air side foil-faced high density foam for condensation control
  • Blowers - (4) maintenance-free Ebm-Papst backward inclined motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-push configuration
  • Three speeds
  • Recirculation defrost design
  • MERV1 washable filters
  • 640-1,410 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side
  • By-Pass Module (BPM0824P) for recirculation
Read more
Specs
Application:
Commercial
Duct Size:
24"
8" x 24"
8"
Voltage:
120v
Hertz:
60
Amperage:
10.6
Blower:
115v
60 Hz
2.7 Amps
Phase:
1
Min Airflow (CFM):
640
Max Airflow (CFM):
1410
Length (Inches):
36"
Air Flow Capacity (CFM):
640-1410
Width (Inches):
51.4"
Height (Inches):
35
Speeds:
3
Weight (lbs):
295 lbs
Warranty:
3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A