SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 3,600 Sq. Ft.) Zoom

SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)

SKU:SHR1504

Brand: Fantech

Fantech
Qty Price
$626.95
/ each
$1,211.90 / box (2 units x $605.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Duct Size: 6"
Voltage:
?
120v
Hertz: 60
Amperage:
?
1.3
Wattage:
?
150
Length (Inches): 23.5
Width (Inches): 17-3/8"
Height (Inches): 16.125
Speeds: 3
Air Flow Capacity (CFM): 50-149
Min Airflow (CFM): 50
Max Airflow (CFM): 149
Weight (lbs): 49 lbs
Warranty: Limited Lifetime Warranty on Aluminum Core
5 Year Parts
7 Year Motor

Description for Fantech SHR1504

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:

  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Continuous exhaust only model
  • External screw type dry contacts for quick connection of remote controls
  • (2) Electrostatic filters (washable)
  • 50-149 CFM (24-70 L/s) @ 0.4" w.g.
  • 3' plug-in power cord
  • 6" side port duct connections

SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
FantechSHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great product, great brand.

By Nick Geonomic

from Portland, OR

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 3,600 Sq. Ft.):

        Fantech is a great brand, specializing in fans and ventilation products. The pricing on their HRV easily beats that of the local wholesaler's competitive equipment. I'll purchase again and again!

        • Was this a gift?:
        • No
         
        5.0

        Great product at a great price, Thanks.

        By Tom

        from Southern Oregon

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 3,600 Sq. Ft.):

              This is the second unit of this kind we have installed in our office, they work perfectly.

              • Was this a gift?:
              • No
               
              5.0

              very quiet and well built

              By luvmytruck

              from happy valley or.

              Verified Buyer

              Comments about SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 3,600 Sq. Ft.):

              this product is very well built and also very quiet. It has great features

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)

                Q:

                How to link the ventilator with furnace?
                Asked on 10/19/2014 by Lei from United States

                1 answer

              Displaying question 1

              Do you have a question about this product?